Shop All Dock Plates & Boards
Bluff Manufacturing
Dockboard, Steel, 20,000 lb, 72 x 72 In
Mfr # 20C7272
Zoro # G9842235
product price: $2,898.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$2,898.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Load Capacity 20,000 lb
- Overall Length 72 in
- Overall Width 72 in
- Service Height Range 8-1/2 in to 11 in
- Material Steel
Product Information
- Brand Bluff Manufacturing
- MFR # 20C7272
- Zoro # G9842235
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 72 in |
Overall Width | 72 in |
Service Height Range | 8-1/2 in to 11 in |
Side Rail Height | 4 in |
Usable Width | 66 in |
Details
Item | Dock Board |
Load Capacity | 20,000 lb |
Material | Steel |
Includes | Beveled Edges, Full-Length Side Pockets, (2) Red Stress Proof 20 in Locking Pins for Each Side |
Standards | ANSI MH30.2 & OSHA 1910.3 |
Deck | Diamond Treadplate |
Thickness | 3/8 in |
Description
Dock Board, Steel, Load Capacity 20,000 lb, Overall Length 72 in, Overall Width 72 in, Usable Width 66 in, Service Height Range 8-1/2 in to 11 in, Diamond Treadplate Deck, Thickness 3/8 in, Side Rail Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Brake Disc (GGS_57057)
- ZORO SELECT Guardrail, 10 Ft. L, 3-1/2 Ft. H, Yellow (10K026)
- ZORO SELECT Swivel Plate Castr, Cast Irn, 2 in., 125 lb (1UKX2)
- INDUSCO Hook, 1/2", Self Lock, Eye Swiv (47400842)
- BLUFF MANUFACTURING Container Ramp, Steel, 15,000 lb, 96 x 72In (15CR7296)
- BLUFF MANUFACTURING Dockboard, Aluminum, 15,000 lb, 36 x 60 In (BC6036)
- BLUFF MANUFACTURING Dockboard, Steel, 20,000 lb, 72 x 60 In (20T6072)
- BLUFF MANUFACTURING Dockboard, Aluminum, 10,000 lb, 72 x 60 In (AC6072)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 30" L, 36" W (A3630)
- BLUFF MANUFACTURING Container Ramp, Steel, 15,000 lb, 60 x 60In (15CR6060)
- VESTIL Dock Seal / Shelter Combination (D-150/650-19)
- Bluff Manufacturing Dock Plates & Boards