Shop All Dock Plates & Boards
Bluff Manufacturing
Dockboard, Steel, 15,000 lb, 60 x 78 In
Mfr # 15C7860
Zoro # G9851055
product price: $2,194.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$2,194.99
Free 30-Day Returns
Key Features
- Load Capacity 15,000 lb
- Overall Length 60 in
- Overall Width 78 in
- Service Height Range 7 in to 9 in
- Material Steel
Product Information
- Brand Bluff Manufacturing
- MFR # 15C7860
- Zoro # G9851055
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 60 in |
Overall Width | 78 in |
Service Height Range | 7 in to 9 in |
Usable Width | 72 in |
Side Rail Height | 4 in |
Details
Item | Dock Board |
Load Capacity | 15,000 lb |
Material | Steel |
Includes | Finished Edges, Full-Length Side Pockets, (2) Red Stress Proof 20 in Locking Pins for Each Side |
Thickness | 5/16 in |
Deck | Diamond Treadplate |
Standards | ANSI MH30.2 & OSHA 1910.3 |
Description
Dock Board, Steel, Load Capacity 15,000 lb, Overall Length 60 in, Overall Width 78 in, Usable Width 72 in, Service Height Range 7 in to 9 in, Diamond Treadplate Deck, Thickness 5/16 in, Side Rail Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 102 in H Aluminum Rolling Ladder, 7 Steps, 350 lb Load Capacity (WLAR107245-D5)
- LIFT-ALL Web Sling, Flat Eye and Eye, 17 ft L, 2 in W, Tuff-Edge Polyester, Silver (EE1802TFX17)
- RICHELIEU HARDWARE Bed Frame Casters & Accessories, Swivel Without Brake, with Wood Stem, Black, Brass (F43324)
- AMERICAN GARAGE DOOR SUPPLY Anodized Aluminum Counter Shutter, Heigh (M722A-8X4)
- BLUFF MANUFACTURING Container Ramp, Steel, 20,000 lb, 60 x 84In (20CR8460)
- BLUFF MANUFACTURING Dockplate, Aluminum, 12,630 lb, 30 x 72 In (B7230)
- BLUFF MANUFACTURING Dockboard, Steel, 20,000 lb, 72 x 60 In (20T6072)
- BLUFF MANUFACTURING Dockboard, Aluminum, 10,000 lb, 48 x 72 In (AC7248)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 30" L, 36" W (A3630)
- BLUFF MANUFACTURING Container Ramp, Steel, 15,000 lb, 48 x 72In (15CR7248)
- ZORO SELECT Mini Dockplate, Aluminum, 500 lb, 18 x 24In (AMD-2418)
- Bluff Manufacturing Ramps