Shop All Dock Plates & Boards
Bluff Manufacturing
Dockboard, Steel, 10,000 lb, 60 x 60 In
Mfr # 10SB6060
Zoro # G9933761
product price: $1,685.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$1,685.99
Free 30-Day Returns
Key Features
- Load Capacity 10,000 lb
- Overall Length 60 in
- Service Height Range 7 in to 9 in
- Overall Width 60 in
- Material Steel
Product Information
- Brand Bluff Manufacturing
- MFR # 10SB6060
- Zoro # G9933761
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 60 in |
Service Height Range | 7 in to 9 in |
Overall Width | 60 in |
Usable Width | 54 in |
Side Rail Height | 4 in |
Details
Item | Dock Board |
Load Capacity | 10,000 lb |
Material | Steel |
Includes | Speedy Board(R), Finished Edges, 5/16 in Bolted Locking Legs, Fork Cutout |
Thickness | 5/16 in |
Deck | Diamond Treadplate |
Standards | ANSI MH30.2 & OSHA 1910.3 |
Description
Dock Board, Steel, Load Capacity 10,000 lb, Overall Length 60 in, Overall Width 60 in, Usable Width 54 in, Service Height Range 7 in to 9 in, Diamond Treadplate Deck, Thickness 5/16 in, Side Rail Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Snubber Springs, Snubber Spring 8"Lg. X (A19)
- COTTERMAN 20 in H Stainless Steel Rolling Step, 2 Steps, 450 lb Load Capacity (1002N1818A3E10B3SSP1)
- GLOBAL INDUSTRIAL 12 Bushel, Canvas Basket Bulk Truck, 36L x 26W x 33-1/2H, Unassembled (800355)
- CUSHMAN Hex Head Bolt, M12, 1.25" x 120" (606243)
- BLUFF MANUFACTURING Dockboard, Aluminum, 15,000 lb, 48 x 72 In (BC7248)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 36" L, 60" W (A6036)
- BLUFF MANUFACTURING Dockplate, Aluminum, 4720 lb, 24 x 36 In (A3624)
- BLUFF MANUFACTURING Dockboard, Aluminum, 3131 lb, 48 x 36 In (B3648)
- BLUFF MANUFACTURING Dockplate, Aluminum, 6265 lb, 36 x 48 In (B4836)
- BLUFF MANUFACTURING Dockboard, Aluminum, 5585 lb, 24 x 36 In (B3624)
- VESTIL Dock Board (EH-3624)
- Bluff Manufacturing Ramps