Shop All Dock Plates & Boards
Bluff Manufacturing
Dockboard, Aluminum, 8544 lb, 36 x 60 In
Mfr # B6036
Zoro # G6508065
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 7,900 lb
- Overall Length 36 in
- Service Height Range 3 in to 5 in
- Overall Width 60 in
- Material Aluminum
Product Information
- Brand Bluff Manufacturing
- MFR # B6036
- Zoro # G6508065
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 36 in |
Service Height Range | 3 in to 5 in |
Overall Width | 60 in |
Usable Width | 60 in |
Details
Item | Dock Plate |
Load Capacity | 7,900 lb |
Material | Aluminum |
Includes | 3/8 in x 6 in x 7 in Locking Legs, 11 in Lip, 11 Degrees Bend and Hand Cutouts |
Thickness | 1/2 in |
Standards | ANSI MH30.2 & OSHA 1910.3 |
Deck | Diamond Treadplate |
Description
Dock Plate, Aluminum, Load Capacity 7,900 lb, Overall Length 36 in, Overall Width 60 in, Usable Width 60 in, Service Height Range 3 in to 5 in, Diamond Treadplate Deck, Thickness 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE Swivel Plate Caster, PU, 6", 1100 lb. (LH-ALST 150K-16-CO)
- ZORO SELECT Control Line W/ Metal Flagging, Steel, 8Ft (10K036)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1512R2632A6E10B4W4C1P3)
- HSI Endless Round Slings, 6 ft L, Blue (SP2120-06)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 48" L, 36" W (A3648)
- BLUFF MANUFACTURING Dock Board, Steel, 60" L, 60" W (15T6060)
- BLUFF MANUFACTURING Dockboard, Aluminum, 15,000 lb, 48 x 72 In (BC7248)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 24" L, 48" W (A4824)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 24" L, 60" W (A6024)
- BLUFF MANUFACTURING Dockboard, Steel, 20,000 lb, 48 x 84 In (20C8448)
- BLUFF MFG Bluff Ez-Roll Attachment For Aluminum Dock Boards - 66in- 78in Length (EZ52LR-PAIR)
- Bluff Manufacturing Dock Plates & Boards