Shop All Dock Plates & Boards
Bluff Manufacturing
Dockboard, Aluminum, 2670 lb, 60 x 36 In
Mfr # B3660
Zoro # G7099346
product price: $607.99
/ea
Free Shipping & Returns
$607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2,800 lb
- Overall Length 60 in
- Service Height Range 7 in
- Overall Width 36 in
- Material Aluminum
Product Information
- Brand Bluff Manufacturing
- MFR # B3660
- Zoro # G7099346
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 60 in |
Service Height Range | 7 in |
Overall Width | 36 in |
Usable Width | 36 in |
Details
Item | Dock Plate |
Load Capacity | 2,800 lb |
Material | Aluminum |
Includes | 3/8 in x 6 in x 11 in Locking Legs, 11 in Lip, 11 Degrees Bend and Hand Cutouts |
Thickness | 1/2 in |
Deck | Diamond Treadplate |
Standards | ANSI MH30.2 & OSHA 1910.3 |
Description
Dock Plate, Aluminum, Load Capacity 2,800 lb, Overall Length 60 in, Overall Width 36 in, Usable Width 36 in, Service Height Range 7 in, Diamond Treadplate Deck, Thickness 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Caster Only (1) For - Part# 2523-L1 (2523-L1)
- VESTIL 80 H Steel 5 Steps (LAD-MM-5-G-YL)
- US CARGO CONTROL 3" x 27' Green Ratchet Strap w/ Wire Hooks (7527WH-GRN)
- VESTIL HOPPER W/O BUMP & DUMP MD 2 CU 4K BLUE (D-200-MD-NB)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 24" L, 48" W (A4824)
- BLUFF MANUFACTURING Dockboard, Aluminum, 10,000 lb, 60 x 60 In (AC6060)
- BLUFF MANUFACTURING Dockboard, Aluminum, 15,000 lb, 72 x 60 In (BC6072)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 36" L, 60" W (A6036)
- BLUFF MANUFACTURING Dockplate, Aluminum, 11,788 lb, 24 x 60 In (B6024)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 48" L, 36" W (A3648)
- ZORO SELECT Dock Seal, 12 In., For 8 Ft H Doors (D-150-12)
- Bluff Manufacturing Dock Plates & Boards