Shop All Dock Plates & Boards
Bluff Manufacturing
Dock Plate, Aluminum, 36" L, 60" W
Mfr # A6036
Zoro # G7255206
product price: $616.99
/ea
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 4,400 lb
- Overall Length 36 in
- Overall Width 60 in
- Service Height Range 3 in
- Material Aluminum
Product Information
- Brand Bluff Manufacturing
- MFR # A6036
- Zoro # G7255206
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 36 in |
Overall Width | 60 in |
Service Height Range | 3 in |
Usable Width | 60 in |
Details
Item | Dock Plate |
Load Capacity | 4,400 lb |
Material | Aluminum |
Includes | 7 in Locking Legs Hand Cutouts, 11 Degrees Bend Back At 11 ft |
Thickness | 3/8 in |
Standards | ANSI MH30.2 |
Deck | Diamond Treadplate |
Description
Dock Plate, Aluminum, Load Capacity 4,400 lb, Overall Length 36 in, Overall Width 60 in, Usable Width 60 in, Service Height Range 3 in, Diamond Treadplate Deck, Thickness 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPS - GENERIC PARTS SERVICE Motor Cover For Yale MPB 040 E (B827) & MPW 045 E (B802) Pallet Trucks (YL 524144503)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-8-15-16)
- FOOT MASTER Leveling Caster, 50 mm Nylon Wheel, 1/2-13 Stem, Swivel, 280 kg Cap, NBR Foot Pad, Black (GD-60-S-NYN-FBL-1/2)
- DAYTON Semi-Pnuematic Wheel, 8x1-3/4 In (144-01)
- BLUFF MANUFACTURING Container Ramp, Steel, 15,000 lb, 96 x 72In (15CR7296)
- BLUFF MANUFACTURING Dockboard, Steel, 20,000 lb, 72 x 72 In (20C7272)
- BLUFF MANUFACTURING Dockplate, Aluminum, 4720 lb, 24 x 36 In (A3624)
- BLUFF MANUFACTURING Dockboard, Aluminum, 10,000 lb, 72 x 60 In (AC6072)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 48" L, 48" W (A4848)
- BLUFF MANUFACTURING Dockboard, Steel, 20,000 lb, 48 x 60 In (20C6048)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 24" L, 60" W (A6024)
- Bluff Manufacturing Ramps