Shop All Dock Plates & Boards
Bluff Manufacturing
Container Ramp, Steel, 15,000 lb, 72 x 72In
Mfr # 15CR7272
Zoro # G9933524
product price: $2,135.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,135.99
Free 30-Day Returns
Key Features
- Load Capacity 15,000 lb
- Overall Length 72 in
- Overall Width 72 in
- Service Height Range 8-1/2 in to 11 in
- Material Steel
Product Information
- Brand Bluff Manufacturing
- MFR # 15CR7272
- Zoro # G9933524
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 72 in |
Overall Width | 72 in |
Service Height Range | 8-1/2 in to 11 in |
Usable Width | 66 in |
Side Rail Height | 4 in |
Details
Item | Container Ramp |
Load Capacity | 15,000 lb |
Material | Steel |
Includes | 5/16 in Locking Leg, Finished Edges, Locking Chains, Sturdy Grab Notch Bracket Welded to The Sides of The Ramp, 4 in Blue Powder Coated Curbs, 6 in Full-Length Stiffener |
Thickness | 5/16 in |
Deck | Diamond Treadplate |
Standards | ANSI MH30.2 & OSHA 1910.3 |
Description
Container Ramp, Steel, Load Capacity 15,000 lb, Overall Length 72 in, Overall Width 72 in, Usable Width 66 in, Service Height Range 8-1/2 in to 11 in, Diamond Treadplate Deck, Thickness 5/16 in, Side Rail Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO HARDWARE Turnbuckle, Eye and Eye, 500 lb. (01255 3)
- STREN-FLEX Synthetic Web Sling, Attached Eye Cargo Basket, 10 ft L, 12 in W, Nylon, Yellow (LB1-912-10)
- FASTTACKLE 4 ft. 2 in 1 Cross Step Ladder (FA138520)
- ZORO SELECT Portable Hopper, Steel, 1 cu. yd., 2000 lb. (P-HOP-1)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 24" L, 60" W (A6024)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 36" L, 36" W (A3636)
- BLUFF MANUFACTURING Container Ramp, Steel, 15,000 lb, 48 x 72In (15CR7248)
- BLUFF MANUFACTURING Dockboard, Steel, 20,000 lb, 72 x 84 In (20C8472)
- BLUFF MANUFACTURING Dockplate, Aluminum, 4720 lb, 24 x 36 In (A3624)
- BLUFF MANUFACTURING Dockboard, Aluminum, 15,000 lb, 48 x 54 In (BC5448)
- VESTIL Dock Board (E-4830)
- Bluff Manufacturing Dock Plates & Boards