Shop All Dock Plates & Boards
Bluff Manufacturing
Container Ramp, Steel, 15,000 lb, 60 x 60In
Mfr # 15CR6060
Zoro # G9933585
product price: $2,061.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$2,061.99
Free 30-Day Returns
Key Features
- Load Capacity 15,000 lb
- Overall Length 60 in
- Service Height Range 7 in to 9 in
- Overall Width 60 in
- Material Steel
Product Information
- Brand Bluff Manufacturing
- MFR # 15CR6060
- Zoro # G9933585
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 60 in |
Service Height Range | 7 in to 9 in |
Overall Width | 60 in |
Side Rail Height | 4 in |
Usable Width | 54 in |
Details
Item | Container Ramp |
Load Capacity | 15,000 lb |
Material | Steel |
Includes | 5/16 in Locking Leg, Finished Edges, Locking Chains, Sturdy Grab Notch Bracket Welded to The Sides of The Ramp, 4 in Blue Powder Coated Curbs, 6 in Full-Length Stiffener |
Thickness | 5/16 in |
Standards | ANSI MH30.2 & OSHA 1910.3 |
Deck | Diamond Treadplate |
Description
Container Ramp, Steel, Load Capacity 15,000 lb, Overall Length 60 in, Overall Width 60 in, Usable Width 54 in, Service Height Range 7 in to 9 in, Diamond Treadplate Deck, Thickness 5/16 in, Side Rail Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Platform Truck, 2000lb, 60in x 30in, 40in H (WHPTFL30606MR95)
- THE BETTER BUNGEE Bungee Rope, Military Green, 1/4 in. D (BBR1/4MG)
- METALTECH Scaffold Tower, Steel, 2,500 lb Load Capacity, 10 ft Platform Height (M-MFT5710-A)
- FOOT MASTER Leveling Caster, 42 mm Nylon Wheel, 55x55 mm Plate, Swivel, 60 kg Cap, NBR Foot Pad, Ivory (GD-40-F-NYN)
- BLUFF MANUFACTURING Dockboard, Aluminum, 15,000 lb, 48 x 54 In (BC5448)
- BLUFF MANUFACTURING Dockboard, Aluminum, 15,000 lb, 36 x 60 In (BC6036)
- BLUFF MANUFACTURING Dockplate, Aluminum, 9505 lb, 30 x 60 In (B6030)
- BLUFF MANUFACTURING Dockboard, Steel, 10,000 lb, 36 x 60 In (10SB6036)
- BLUFF MANUFACTURING Dockboard, Aluminum, 9079 lb, 24 x 48 In (B4824)
- BLUFF MANUFACTURING Dockboard, Steel, 20,000 lb, 72 x 72 In (20C7272)
- ZORO SELECT Dockplate, Steel, 3860 lb, 48 x 60 In (SE-6048)
- Bluff Manufacturing Dock Plates & Boards