Shop All Guard Rails
Bluff Manufacturing
1/4" Thick 18" H Steel Post Protector Yellow
Mfr # 1/4PO18SY
Zoro # G202537752
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bluff Manufacturing
- MFR # 1/4PO18SY
- Zoro # G202537752
- UPC # 707022369794
- Country of Origin Unknown
- Category Guard Rails
Description
STEEL POST PROTECTORS 18"H STEEL PROTECTOR 1/4" THICK THESE POST PROTECTORS SERVE AS A PALLET RACK GUARD TO IMPROVE PLANT SAFETY AND EFFICIENCY. THE RACK GUARDS REDUCE BUILDING REPAIRS DUE TO ACCIDENTAL IMPACT AND COLLISIONS. THE GUARDS ARE MADE USING HEAVY GAUGE STEEL WITH A DURABLE POWDER COAT FINISH. UNITS FIT AROUND RACK POSTS UP TO 4"W. INCLUDES FOUR PRE-DRILLED 9/16" MOUNT HOLES THAT ALLOW FLOOR ANCHORING FOR INSTALLATION (HARDWARE NOT INCLUDED). BASE PLATES MEASURE 7-1/2"L X 6"W. YELLOW COLOR FINISH.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Slot Type Of Lock/Key Set (TT0709G)
- ZORO SELECT Column Protectr, Fits 6 in., HDPE, Yllw (17246)
- BULLDOG WINCH Winch Mount JK Moab/Call of Duty MW3 Edition OE Bumper (20209)
- VESTIL 196 H Steel Warehouse Ladder, 50 deg Grip, 16 Step, 21", 16 Steps (LAD-16-21-G-EZ)
- BLUFF MANUFACTURING End Post, 11 ga. Steel, Double, Yellow (MPBP42DE-YEL)
- BLUFF MANUFACTURING 12 H Steel Post Protector, 1/4 Thick, Yellow (1/4PO12-YEL)
- BLUFF MANUFACTURING Steel Post Protector, 18" (1/4PO18)
- BLUFF MANUFACTURING Guard Rail, 8 ft. L, 4 In. H (MPBR8-YEL)
- BLUFF MANUFACTURING Hydraulic Package, 10 in. x 24 in. (EPHYDRAULIC-RETRO)
- BLUFF MANUFACTURING Steel Post Protector, 24" (1/4PO24-YEL)
- VESTIL 5 in. L Door Lock (DR-LOCK)
- Bluff Manufacturing Warehouse Safety Guards & Protectors