Shop All Picture and Document Frames
Blueprints
Sutter Burnished Picture Frame - Silver; 0.71 in.
Mfr # BL746925
Zoro # G903906444
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Blueprints
- MFR # BL746925
- Zoro # G903906444
- UPC # 723902837955
- Country of Origin China
- Category Picture and Document Frames
Description
High quality burnished silver composite picture frame. Beautifully finished picture frame that will be a great decorative addition to any room. Comes with a two way easel for vertical or horizontal table top display, and hangers for vertical or horizontal wall mounting. High quality black velvet backing. Picture frame comes with glass to protect your photo, and is individually boxed.
Features- Decorative picture frame
- Vertical or horizontal tabletop display or can be hung on a wall with installed hangers
- Wipe clean with dry cloth, glass included
- Holds 0.71 in. photo, vertical or horizontal
- Color - Silver
- Dimension - 8.75 x 6.75 x 0.65 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 36" W Laterial File Cabinet, Black (LPL3624L20 BLACK)
- RAYMOND PRODUCTS Folding/Stacked Chair Cart, 50-3/4" x 22" (600US)
- HIRSH 15" W 3 Drawer Desk Pedestal, Charcoal (19322)
- INFINITY INSTRUMENTS Retro Round Turquoise - 9.5" Retro Metal Wall Clock (10940-TQSE)
- BLUEPRINTS Antique Pewter Hinged Double 3x5 Picture Frame - Beaded Edge Design (BL24877)
- BLUEPRINTS 8.5x11 Walnut Wood Certificate Picture Frame - Gallery Collection (BL92390)
- BLUEPRINTS Big Brother Silver Plated 6x4 Picture Frame - Me And My Big Brother Design (BL628532)
- BLUEPRINTS 4x5 Walnut Wood Picture Frame - Gallery Collection (BL366994)
- BLUEPRINTS 8x12 Blue Wood Picture Frame - Gallery Collection (BL92399)
- ELECTRIDUCT Heavy Duty 30" Mirror and Picture Hanger w/Stud Finder- Aluminum (HM-30DS)
- MUEBLES 8 x 10 in. Black Lucite Photo Frame (MU3183893)
- Blueprints Picture and Document Frames