Shop All Planners
Blueline
Planner, 8-1/2 x 11", Polypropylene
Mfr # CB950V.BLK
Zoro # G6141698
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Refills No
- Style Appointment Books
- Sheet Size 8-1/2 x 11 in
- Format One Week per Two-Page Spread
Product Information
Dimensions
Sheet Size | 8-1/2 x 11 in |
Size (Bound-Side First) | 11 x 8.5 |
Details
Promotion Restriction | Not eligible for promotion |
Refills | No |
Style | Appointment Books |
Format | One Week per Two-Page Spread |
Paper Color | White/Gray/Burgundy |
Cover Material | Polypropylene |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Cover Color | Black |
Features | Ruled Blocks, Telephone/Address Pages |
Item | Planner |
Green Certification or Other Recognition | FSC |
Color | Black |
Dated/Undated | Dated |
Calendar Reference Blocks | Past Month; Current Month; Four Future Months |
Separate Sections | Current Year Quarterly Planners; Future Year Quarterly Planners; Telephone/Address Section |
Calendar Term | 12-Month (Jan to Dec) |
Edition Year | 2023 |
Binding Details | Twin-Wire |
Appointment Ruling | 15-min, 7 AM to 8:45 PM (Mon-Fri); 15-min, 7 AM to 5:45 PM (Sat); Open Scheduling (Sun) |
Page Format | One Week per Two-Page Spread |
Binding Type | Wire-O |
Description
Planner, Format One Week per Two-Page Spread, Sheet Size 8-1/2 x 11 in, Paper Color White/Gray/Burgundy, Cover Color Black, Cover Material Polypropylene, Features Ruled Blocks, Telephone/Address Pages
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Giant Band 201S 3/4X.044X100 RL/100Ft (G43099)
- QUARTET Board, Calendar, Glass, 3X2 (QRTGC3624F)
- MELISSA & DOUG Catch + Count Fishing Game (5149)
- PCI Pci Compatible Brother Tn-450 Tn-410 Tn-420 Black Toner Ctg. 2.6K H/Y (TN450PC)
- BLUELINE Academic Weekly/Monthly Planner, 8 x 5, Black Cover, 13-Month (Jul to Aug): 2022 to 2023 (CA101.BLK)
- BLUELINE Academic Daily/Monthly Planner, 8 x 5, Cloud Blue Cover, 12-Month Aug to July: 2023 to 2024 (CA201F.02)
- BLUELINE Academic Daily/Monthly Planner, 8 x 5, Black Cover, 12-Month (Aug to July): 2022 to 2023 (CA201.BLK)
- BLUELINE Academic Monthly Planner, 11 x 8.5, Black Cover, 14-Month (July to Aug): 2022 to 2023 (CA701.BLK)
- ADAMS BUSINESS FORMS Adams Business Forms ABFTC8122 Contractors Invoice- 3-Part- Crbnls- 8-.38in.x11-.44in.- 50St-BK- WE (ABFTC8122)
- AT-A-GLANCE Planner, 8 x 10", Simulated Leather (70-130-05)
- AT-A-GLANCE DayMinder Academic Monthly Planner, 11x8.5, White Sheets, Charcoal, 12-Month (July-June): 2022-2023 (AYC47045)
- Blueline Planners