Shop All Notebooks & Journals
Blueline
NotePro Quad Notebook, Data/Lab-Record Format, Black Cover, 96 9.25 x 7.25 Sheets
Mfr # A44C.81
Zoro # G308996224
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 9.25 x 7.25 in
- Cover Color Black
- Cover Material Hard Board
- Binding Location Side
- Color White
Product Information
- Brand Blueline
- MFR # A44C.81
- Zoro # G308996224
- UPC # 69775333942
- Country of Origin Canada
- Category Notebooks & Journals
Dimensions
Sheet Size | 9.25 x 7.25 in |
Pocket-Sized Indicator | N |
Sheet Ruling Size | 1/4"; 4 sq/in |
Details
Cover Color | Black |
Cover Material | Hard Board |
Binding Location | Side |
Item | Notebooks/Journals |
Color | White |
Binding | Wire-O; Twin-Wire: Hard Cover |
Sheet Rule/Format Type | Data/Lab-Record Format; Narrow Rule; Quadrille Rule |
Sheets per Book/Journal | 96 |
Number of Section Dividers | 0 |
Number of Pockets/Compartments | 2 |
Number of Subjects/Sections | 1 |
Description
Durable hard cover provides increased writing stability. Twin-wire binding allows book to lie flat when open. Right side is quad-ruled; facing page ruled for notes. Includes colored adhesive labels to customize index and covers. Microperforated pages. Double-sided pocket.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 18" x 1075 ft. Poly Tubing, 4 mil, Clear (5CRE0)
- BIC Pencil, Velocity, 0.9Mm, Be, Dz, PK12 (MV11BK)
- FARBER BAG & SUPPLY CO Biodegradable Burlap Bags (23X40 10 OZ BURLAP)
- BROWNLINE Calendar, Wall, Monthly (REDC171102)
- BLUELINE 9.5 x 7.25" Purple MiracleBind Notebook, 150 Pg (AF9150.86)
- BLUELINE 11 x 8-1/2 " Blue Executive Notebook (REDA1081)
- BLUELINE Composition Book, 7.25x9.25", 192 Page, Blk (A9)
- BLUELINE 9-1/4x7-1/4" Undated Daily Planner, Black (REDA29C81)
- BLUELINE 11 x 8-1/2" Black College/Margin Executive Notebook (REDA10200EBLK)
- BLUELINE 11 x 8-1/2" Light Blue College/Margin Notebook, 150 Pg (REDA10300BLK)
- MEAD Spiral Notebook, 1 Sub, Medium/College, Assorted, 10.5x8, 70 Shts, PK6 (73065)
- Blueline Notebooks & Journals