Shop All Calendars
Blueline
Monthly Desk Pad Calendar, 22 x 17, Floral, 2021-2022
Mfr # CA1716BD
Zoro # G401859662
original price:
$22.03
10% off
new price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Top: 2-Hole
- Refills No
- Sheet Size 22 x 17
- Color Floral
- Format One Month per Page
Product Information
Dimensions
Sheet Size | 22 x 17 |
Details
Item | Calendars and Planners |
Style | Top: 2-Hole |
Refills | No |
Color | Floral |
Format | One Month per Page |
Features | Academic Year |
Weight | 1.2 lbs |
Reversible | No |
Page Theme | Watercolor Flora Artwork |
Hanger Style | Eyelet |
Dated/Undated | Dated |
Sheets per Calendar/Planner | 18 |
Julian Dates | Yes |
Academic Year | Yes |
Sheet Color | White/Multicolor |
Calendar Reference Blocks | Current Year |
Calendar Term | 18-Month (July to Dec) |
Edition Year | 2022 to 2023 |
Binding Color | Black |
Binding Type | Glued |
Description
Colorful spring floral designs on each monthly spread. One month per sheet, one block per day format with a yearly calendar reference at the bottom of each page. Printed on high quality paper and perforated at the top for easy sheet removal. Features a reinforced chipboard back and clear vinyl corners. Hole punched for hanging.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADIROFFICE Through the Wall Drop Box with Adjustable Chute Mail Receptacle (ADI631-10-WHI)
- RITE IN THE RAIN All Weather Book, Transit, 4-3/4x7-1/2 in. (300F)
- BRADY Number Label, 1in.H Character, Vinyl Cloth (3430-5)
- PRIMELINE TOOLS Mail Box Lock, 5-Cam, 5-Pin, 13/16 in. Threaded, Counter-Clockwise (Single Pack) (MP4944)
- BLUELINE Pad, Desk, Monthly, Ay (REDCA177227)
- BLUELINE 22 x 17" Desk Pad Calendar (C2917311)
- BLUELINE 17-3/4 x 10-7/8" Desk Pad Calendar (C2917001)
- BLUELINE Desk Pad, Monthly, Academic (CA181731)
- BLUELINE 22 x 17" Wall Calendar, White/Blue/Gray (CA177227)
- AT-A-GLANCE Monthly Desk Calendar, Puppies (DMD166-32)
- AT-A-GLANCE 22 x 28-1/2" Move a Page Three-Month Wall Calendar (PMLF1128)
- Blueline Calendars