Shop All Calendars
Blueline
Desk Pad Calendar, 22 x 17, Gold Detail; Blue/Purple/White, 2022
Mfr # C194128
Zoro # G201859701
$17.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Punching-Top: 2-Hole; Glued
- Color Gold Detail; Purple/Blue/White
- Sheet Size 22 x 17
- Format One Month per Page
- Features Regular Year—Countdown of days passed and days to come.
Product Information
Dimensions
Sheet Size | 22 x 17 |
Details
Item | Calendars and Planners |
Style | Punching-Top: 2-Hole; Glued |
Color | Gold Detail; Purple/Blue/White |
Format | One Month per Page |
Features | Regular Year—Countdown of days passed and days to come. |
Cover Material | Chipboard; Poly |
Material | Chipboard; Poly |
Weight | 0.94 lbs |
Hanger Style | Eyelet |
Academic Year | No |
Dated/Undated | Dated |
Julian Dates | Yes |
Reversible | No |
Holder Style | Two-Corner Desk-Pad with Backboard (Included) |
Page Theme | Gold Detail Floral Artwork |
Sheets per Calendar/Planner | 12 |
Calendar Term | 12-Month (Jan to Dec) |
Binding Type | Stapled; Taped |
Corner Color | Clear |
Binding Color | Black |
Calendar Reference Blocks | Current Year |
Sheet Color | White/Purple/Blue |
Edition Year | 2023 |
Description
Stay organized with this helpful desk pad. It features a one-month-per-page, one-block-per-day format with a one-year reference calendar at the bottom of each page as well as a reinforced chipboard backer and top-bound, perforated, tear-off sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIK-COVERS 60 inch ROUND PACKAGED KWIK COVER-LIGHT BLUE (60PK-LIGHT BLUE)
- ZORO SELECT Stretch Wrap, LLDPE, 5000 ft. L, 20" W (56HG35)
- LEARNING RESOURCES Ocean Creatures, Set of 50 (0799)
- BSC PREFERRED 26 x 16 x 19'' Corrugated Boxes, 10PK (S-4741)
- BLUELINE 22 x 17" Desk Pad Calendar (C2917311)
- BLUELINE Desk Pad, Monthly, Academic (CA181731)
- BLUELINE 22 x 17" Wall Calendar, White/Blue/Gray (CA177227)
- BLUELINE Pad, Desk, Monthly, Ay (REDCA177227)
- BLUELINE Deskpad, Coloring, Botan, Med (REDC2917001)
- BLUELINE Deskpad, Coloring, Botncl, Lg (REDC2917311)
- AT-A-GLANCE 17-3/4 x 10-7/8" Desk Pad/Wall Calendar, White (AAGSK1400)
- Blueline Calendars