Shop All Planners
Blueline
Academic Monthly Planner, 11 x 8.5, Black Cover, 14-Month (July to Aug): 2022 to 2023
Mfr # CA701.BLK
Zoro # G405672298
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wire-O
- Sheet Size 11 x 8.5
- Format One Month per Two-Page Spread
- Cover Material Vicuana
- Cover Color Silver
Product Information
Dimensions
Sheet Size | 11 x 8.5 |
Details
Style | Wire-O |
Format | One Month per Two-Page Spread |
Cover Material | Vicuana |
Cover Color | Silver |
Color | Black |
Item | Calendars and Planners |
Paper Color | White |
Dated/Undated | Dated |
Includes | (1) Set of Four-Color Stickers for Visual Reminders |
Calendar Reference Blocks | Past Month; Future Month |
Calendar Term | 14 Month: (July to Aug) |
Separate Sections | Class Schedule Tables; Contact Pages; Dotted Note Pages; Four-Color stickers for Visual Reminders; Map of North America; Metric Conversions; Multiplication Tables; Periodic Table; Ruled Note Pages; Three-Year Calendar; Yearly Planner |
Binding Details | Twin-Wire |
Edition Year | 2022 to 2023 |
Description
Great for the academic year and then some. The Blueline Academic Monthly Planner, covers 14 months, July to August. Twin-wire binding with soft Vicuana cover. Month-to-View, unruled format with one month on two pages. One block per day. Notes section on each spread. Includes class schedule tables, contact pages, dotted note pages, four-color stickers for visual reminders, map of North America, metric conversions, multiplication table, periodic table, ruled note pages, three-year calendar, and yearly planner. Tear-off corners help keep you on track.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEXAS INSTRUMENTS Calc, Student Scientific (TI30XA)
- QUARTET 36"x48" Magnetic Steel Whiteboard, Gloss (SM534B)
- ZORO SELECT Heavy-Duty Boxes, 10" x 10" x 10", Kraft, 25/Bundle (22XL97)
- ZORO SELECT Stick Carton Staples, 3/4" Leg Length, 1-3/8" Crown, PK25000 (4PME9)
- BLUELINE Planner, 8-1/2 x 11", Polypropylene (CB950V.BLK)
- BLUELINE Academic Weekly/Monthly Planner, 8 x 5, Black Cover, 13-Month (Jul to Aug): 2022 to 2023 (CA101.BLK)
- BLUELINE Academic Daily/Monthly Planner, 8 x 5, Black Cover, 12-Month (Aug to July): 2022 to 2023 (CA201.BLK)
- BLUELINE Academic Daily/Monthly Planner, 8 x 5, Cloud Blue Cover, 12-Month Aug to July: 2023 to 2024 (CA201F.02)
- REDIFORM OFFICE PRODUCTS Rediform Office Products RED4L456 Job Work Order Book- 2 Parts- 5-.50in.x8-.50in.- 50-BK (RED4L456)
- AT-A-GLANCE Planner, Monthly, 9 x 11in, Black (AAG70260G05)
- HOUSE OF DOOLITTLE Class Record Book, 9-10 Weeks, Blue, PK2 (514-07)
- Blueline Planners