Shop All Notebooks & Journals
This Product is Discontinued
Blueline
9-1/4 x 7-1/4" Black College/Margin Executive Notebook (Discontinued)
Mfr # REDA7150EBLK
Zoro # G9626172
This Product is Discontinued
Key Features
- Sheet Size 7-1/4 in x 9-1/4 in
- Paper Color White
- Number of Sheets 75
- Recycled Content 100 %
- Cover Color Black
Product Information
- Brand Blueline
- MFR # REDA7150EBLK
- Zoro # G9626172
- UPC # 069775364816
- Country of Origin Canada
- Category Notebooks & Journals
Dimensions
Sheet Size | 7-1/4 in x 9-1/4 in |
Details
Paper Color | White |
Number of Sheets | 75 |
Recycled Content | 100 % |
Cover Color | Black |
Cover Material | Hardcover |
Backing | Hard Cover |
Binding Location | Left |
Paper Weight | 16 lb |
Item | Notebook |
Binding | Wirebound |
Rule | College |
Number of Carbon Sheets | 0 |
Pages Numbered | No |
Total Number of Sheets | 75 |
Description
Notebook, Cover Color Black, Cover Material Hardcover, Binding Wirebound, Binding Location Left, Backing Hard Cover, Total Number of Sheets 75, Sheet Size 7-1/4 in x 9-1/4 in, Rule College, Paper Color White, Paper Weight 16 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 100 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.