Shop All Calendars
Blueline
3-Month Wall Calendar, 12 1/4 x 27, Floral, 2020
Mfr # C171129
Zoro # G5174222
original price:
$17.95
4% off
new price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Binding-Twin-Wire; Wire-O
- Refills No
- Sheet Size 12.25 x 27
- Color Floral
- Format Quarterly
Product Information
Dimensions
Sheet Size | 12.25 x 27 |
Details
Style | Binding-Twin-Wire; Wire-O |
Refills | No |
Color | Floral |
Format | Quarterly |
Page Theme | Floral Artwork |
Academic Year | No |
Julian Dates | Yes |
Hanger Style | Wire Loop |
Dated/Undated | Dated |
Seasonal Availability | No |
Reversible | No |
Binding Type | Wire-O |
Calendar Term | 12-Month (Jan to Dec) |
Edition Year | 2023 |
Sheet Color | White/Multicolor |
Description
Blueline® 3-Month Wall Calendar, 12 1/4 x 27, Floral, 2020
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Index Dividers 8-1/2 x 11", Monthly Jan-Dec, Yellow, PK12 (UNV20814)
- PRES-A-PLY Label, Lsr/Inkjet, 8.5X11, We 100PK (AVE30605)
- ZORO SELECT Tall Corrugated Boxes, 14" x 14" x 30", Kraft, 20/Bundle (11A719)
- PARTNERS BRAND Bubble Lined Poly Mailers, 12 1/2" x 19", White, 50/Case (B839)
- BLUELINE 22 x 17" Wall Calendar, White/Blue/Gray (CA177227)
- BLUELINE 17-3/4 x 10-7/8" Desk Pad Calendar (C2917001)
- BLUELINE 22 x 17" Desk Pad Calendar (C2917311)
- BLUELINE Pad, Desk, Monthly, Ay (REDCA177227)
- BLUELINE Desk Pad, Monthly, Academic (CA181731)
- AT-A-GLANCE 22 x 17" Two-Color Monthly Desk Pad Calendar, White (AAGSK117000)
- HOUSE OF DOOLITTLE Monthly Calendar, 22" x 17" Sheet, Various (139)
- Blueline Calendars