Shop All Calendars
Blueline
22 x 17" Desk Pad Calendar
Mfr # C2917311
Zoro # G6141759
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Style Top: 2-Hole
- Refills No
- Sheet Size 22 in x 17 in
- Color Botanica
Product Information
Dimensions
Sheet Size | 22 in x 17 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Botanica/Coloring Page Monthly Desk Pad Calendar |
Style | Top: 2-Hole |
Refills | No |
Color | Botanica |
Format | One Month per Page |
Paper Color | Botanical |
Features | Coloring Pages, Ruled Blocks |
Julian Dates | Yes |
Calendar Reference Blocks | Current Year |
Dated/Undated | Dated |
Corner Color | Clear |
Page Theme | DoodlePlan Adult Coloring Botanica Artwork |
Binding Color | Black |
Calendar Term | 12-Month (Jan to Dec) |
Binding Type | Stapled; Taped |
Sheet Color | White/Black |
Edition Year | 2023 |
Description
Botanica/Coloring Page Monthly Desk Pad Calendar, Format One Month Per Two-Page Spread, Sheet Size 22 in x 17 in, Color Botanica, Features Coloring Pages, Ruled Blocks, Julian Dates Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Envelope, 10 x 13, Brown, PK250 (UNV44165)
- TRODAT Professional Date Stamp (TDTT5030)
- MARKAL Dry Erase Marker, Barrel Type, Green (96573)
- DIXON TICONDEROGA Dry Erase Board Cleaner, Gallon Bottle, 128 oz. (94128)
- BLUELINE 17-3/4 x 10-7/8" Desk Pad Calendar (C2917001)
- BLUELINE Pad, Desk, Monthly, Ay (REDCA177227)
- BLUELINE 22 x 17" Wall Calendar, White/Blue/Gray (CA177227)
- BLUELINE Desk Pad, Monthly, Academic (CA181731)
- HOUSE OF DOOLITTLE 20 x 26" Large Print Monthly Wall Calendar, Beige (HOD380)
- HOUSE OF DOOLITTLE 22 x 17" Coastline Monthly Desk Pad Calendar (HOD178)
- HOUSE OF DOOLITTLE 22 x 17" Two-Color Monthly Desk Pad Calendar With Large Notes Section (HOD164)
- Blueline Calendars