Shop All Notebooks & Journals
Blueline
11 x 8-1/2" Black Poly Notebook
Mfr # REDB4181
Zoro # G2691230
$7.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2 in x 11 in
- Paper Color White
- Number of Sheets 80
- Recycled Content 0 %
- Cover Color Black
Product Information
- Brand Blueline
- MFR # REDB4181
- Zoro # G2691230
- UPC # 069775365899
- Country of Origin Canada
- Category Notebooks & Journals
Dimensions
Sheet Size | 8-1/2 in x 11 in |
File Size - Clipboard | Letter |
Book Width | 11" |
Book-Spine Length | 8.5" |
Sheet Ruling Size | 9/32" |
Description
Notebook, Cover Color Black, Cover Material Poly, Binding Wirebound, Binding Location Left, Total Number of Sheets 80, Sheet Size 8-1/2 in x 11 in, Rule College, Margin Yes, Paper Color White, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL OFFICE PRODUCTS Universal Office Products UNV20022 6.5 x 6.2 in. Metal Mesh Rotating Desktop Organizer; Black (20022)
- ZORO SELECT Long Corrugated Boxes, 26" x 12" x 12", Kraft, 20/Bundle (11G122)
- AVERY Avery® Easy Peel Laser Mailing Labels, 1 x 2-5/8, Clear, 300/Pack (15660)
- GET READY KIDS Pets Animal Playset, 10 Pieces (873)
- BLUELINE 11 x 8-1/2 " Blue Executive Notebook (REDA1082)
- BLUELINE 11 x 8-1/2" Light Blue College/Margin Notebook, 150 Pg (REDA10300BLK)
- BLUELINE 11 x 8-1/2" Black College/Margin Notebook, 100 Pg (REDA10200BLK)
- BLUELINE NotePro Quad Notebook, Data/Lab-Record Format, Black Cover, 96 9.25 x 7.25 Sheets (A44C.81)
- BLUELINE 9-1/4 x 7-1/4" Twin Wire Notebook, College Rule, 75 Pg, Cover Color: Black (REDAF915081)
- BLUELINE 11 x 8-1/2" Black College/Margin Executive Notebook (REDA10200EBLK)
- PACON Dual Ruled Composition Book, Blue, 1/4in. Grid & 3/8in. Wide Ruled, 100 Sheets Per Book, 12PK (MMK37160)
- Blueline Notebooks & Journals