Shop All Notebooks & Journals
Blueline
11 x 8-1/2" Black College/Margin Executive Notebook
Mfr # REDA10200EBLK
Zoro # G5792841
original price:
$26.99
13% off
new price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2 in x 11 in
- Paper Color White
- Number of Sheets 100
- Recycled Content 100 %
- Cover Color Black
Product Information
- Brand Blueline
- MFR # REDA10200EBLK
- Zoro # G5792841
- UPC # 069775364793
- Country of Origin Canada
- Category Notebooks & Journals
Dimensions
Sheet Size | 8-1/2 in x 11 in |
Book Width | 11" |
Sheet Ruling Size | 9/32" |
Book-Spine Length | 8.5" |
Description
Notebook, Cover Color Black, Cover Material Hardcover, Binding Wirebound, Binding Location Left, Backing Hard Cover, Total Number of Sheets 100, Sheet Size 8-1/2 in x 11 in, Rule College, Paper Color White, Paper Weight 16 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 100 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Pneumatic Polypropylene Strap Sealer (PN-ST-1)
- SANFORD Sanford® Uni Paint Marker, Oil-Based, Medium, White Ink (63613)
- BETTER PACKAGES Electric Gummed Tape Dispenser, 3in. Tape (BP500)
- C.H. HANSON Paint Marker, Permanent, Water Resis, White (10298)
- BLUELINE 11 x 8-1/2" Light Blue College/Margin Notebook, 150 Pg (REDA10300BLK)
- BLUELINE 9.5 x 7.25" Purple MiracleBind Notebook, 150 Pg (AF9150.86)
- BLUELINE 11 x 8-1/2" Black Poly Notebook (REDB4181)
- BLUELINE NotePro Quad Notebook, Data/Lab-Record Format, Black Cover, 96 9.25 x 7.25 Sheets (A44C.81)
- BLUELINE 9-1/4x7-1/4" Undated Daily Planner, Black (REDA29C81)
- BLUELINE Reporter Notebook, Blue (REDAT8B)
- RITE IN THE RAIN All Weather Book, Blank, 4-3/4 x 7-1/2In. (330F)
- Blueline Notebooks & Journals