Shop All Filter Media
Bluedri
Air Scrubber Filter, MERV 7, 16x16x1", 5PK
Mfr # B-AIR-AS-PF
Zoro # G8290609
product price: $71.29
/pk 5, $14.26/ea
$71.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 16 in x 16 in x 1 in
- Performance Rating MERV 7
- Media Material Fabric, Fiberglass
- Filters Out Dust
- Nominal Height 16 in
Product Information
- Brand Bluedri
- MFR # B-AIR-AS-PF
- Zoro # G8290609
- UPC # 875333000283
- Country of Origin China
- Category Filter Media
Dimensions
Nominal Filter Size | 16 in x 16 in x 1 in |
Nominal Height | 16 in |
Nominal Width | 16 in |
Actual Height | 16 in |
Actual Width | 16 in |
Nominal Depth | 1 in |
Actual Depth | 1 in |
Details
Performance Rating | MERV 7 |
Media Material | Fabric, Fiberglass |
Filters Out | Dust |
Frame Included | Yes |
MERV | 7 |
Item | Air Scrubber Filter |
For Use With | Mfr. No. BD-AS-550 |
Number of Filters | 5 |
Filter Efficiency | 99.97% |
Filters Down To | 10 micron |
Compatible Manufacturer Model Number | BD-AS-550 |
Filter Type | Pleated |
Includes Frame | Yes |
Description
Air Scrubber Filter, Filter Type Pleated, Performance Rating MERV 7, Actual Depth 1 in, Actual Height 16 in, Actual Width 16 in, Compatible Grainger Part Number 56GX66, 56GY10, 56GY11, Compatible Manufacturer Model Number BD-AS-550, Number of Filters 5, Media Material Fabric, Fiberglass, Nominal Depth 1 in, Nominal Height 16 in, Nominal Width 16 in, Filters Down To 10 micron, Filters Out Dust, Filter Efficiency 99.97 Percent, Includes Frame Yes, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DR INFRARED HEATER Electric Radiant Floor Heating Cable Kit with Wi-Fi Thermostat 132 ft., Covers 40 sq. ft./120-Volt (DR-9FH140)
- ROBERTSHAW Inf120575 120 Volt Infinite Control Swit (5502-915M)
- CENTROTHERM Centrotherm IASPP04 InnoFlue Residential SW Black Bird Screen PPS-UV - 4" D (IASPP04)
- VENCO Mobile Drum Fan 24" Non-Oscillating (VMAC-24-DD-MTC)
- AIR HANDLER 36 in x 25 ft x 1 in Foam Air Filter Roll Less Than 5 MERV, Black (6U590)
- AIR HANDLER 20" x 25" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White (2GFH2)
- KOCH FILTER Filter Pad, Poly, Tack, 16" x 20" x 1/2" (574-016-020)
- AIR HANDLER 14" x 20" x 1" Polyester Air Filter Pad MERV 7, Blue/White (2JTF9)
- AIR HANDLER 12" x 12" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White (5W093)
- HONEYWELL HOME RETURN GRILL MEDIA FILTER, 14" X 14" X 4" (FC40R1102)
- AIR HANDLER 16" x 25" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (6U621)
- Bluedri Filter Media