Shop All HEPA & ULPA Air Filters
Bluedri
Air Scrubber Filter, MERV 17, 17x19x2", 2PK
Mfr # B-AIR-AS-HF
Zoro # G8290548
product price: $243.99
/pk 2, $122.00/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Rating MERV 17
- Actual Depth 2 1/2 in
- Actual Height 16 1/4 in
- Actual Width 18 1/2 in
- Nominal Depth 2 in
Product Information
- Brand Bluedri
- MFR # B-AIR-AS-HF
- Zoro # G8290548
- UPC # 875333000276
- Country of Origin China
- Category HEPA & ULPA Air Filters
Dimensions
Actual Depth | 2 1/2 in |
Actual Height | 16 1/4 in |
Actual Width | 18 1/2 in |
Nominal Depth | 2 in |
Nominal Filter Size | 17 in x 19 in x 2 in |
Nominal Width | 19 in |
Nominal Height | 17 in |
Details
Performance Rating | MERV 17 |
Item | Air Scrubber Filter |
Frame Included | Yes |
MERV | 17 |
For Use With | Mfr. No. BD-AS-550 |
Media Material | Fabric, Fiberglass |
Filter Type | HEPA |
Filters Out | Asbestos, Mold |
Filters Down To | 0.3 micron |
Number of Filters | 2 |
Includes Frame | Yes |
Compatible Manufacturer Model Number | BD-AS-550 |
Filter Efficiency | 99.97% |
Description
Air Scrubber Filter, Filter Type HEPA, Performance Rating MERV 17, Actual Depth 2 1/2 in, Actual Height 16 1/4 in, Actual Width 18 1/2 in, Compatible Grainger Part Number 56GX66, 56GY10, 56GY11, Compatible Manufacturer Model Number BD-AS-550, Number of Filters 2, Media Material Fabric, Fiberglass, Nominal Depth 2 in, Nominal Height 17 in, Nominal Width 19 in, Filters Down To 0.3 micron, Filters Out Asbestos, Mold, Filter Efficiency 99.97 Percent, Includes Frame Yes, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAURICE FRANKLIN LOU MINI LOUVER MILL 6"" (RL-100 6)
- DAYTON Mobile Air Circulator 36" Non-Oscillating, 115VAC, 8350/12,250 CFM (1YNW5)
- WHITE-RODGERS 90-294Q Fan Relay, Type 84, (90-294Q)
- LOCHINVAR Motor75 Blower Assembly Fpsh (100109957)
- FELLOWES MFG AeraMax Pro AM 3S PC Commercial Hepa Air Purifier, 120V, White (9573201)
- FIELD CONTROLS Portable Air Cleaner, 450 cfm, 1,650 sq ft (Trio-Plus)
- MILWAUKEE TOOL Cartridge Filter, HEPA, 3.75 in W (49-90-1963)
- MEDIFY AIR MA40R2 H14 True HEPA 999 Particle Removal 2PK (MA-40UR-2)
- E. L. FOUST CO HEPA Filter, 12 (400-2272)
- AIR HANDLER HEPA Air Filter, 24x48x5" (19RR65)
- HONEYWELL Filter R True HEPA Replacement Filter, HRFR1, White (HWLHRFR1)
- Bluedri HEPA & ULPA Air Filters