Shop All Degreasers
Blue Wolf Sales & Service
Blue Wolf Sales & Service BWQ Ultra Cleaner & Degreaser Spray Bottle - 32 oz
Mfr # BWQ
Zoro # G504148380
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Blue Wolf Sales & Service
- MFR # BWQ
- Zoro # G504148380
- UPC # 31134000062
- Country of Origin China
- Category Degreasers
Description
Ultra Cleaner & Degreaser Spray Bottle - 32 oz
32 oz spray bottle all purpose cleaner and degreaser cleans motors, stoves, concrete driveways, carpets, tile, vinyl siding and tires. Removes ink stains, blood stains, mildew, oily soils and much more.
Features- Ultra Cleaner & Degreaser Spray Bottle - 32 oz
- Dimension: 12 x 3 x 3 in.
- Cube: 108
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Floor Machine Brush, 14 in Dia, Brown (54927)
- RUBBERMAID COMMERCIAL Lacquered Wood Broom Handle, 60", 1.30" Dia, Red (636100LAC)
- SLOAN 1,500 mL Foam Hand Soap Cartridge, 4 PK (ESD-325)
- RUBBERMAID COMMERCIAL 7 gal Rectangular Trash Can, Beige, 10 1/2 in Dia, Open Top, Thermoset Polyester (FG254300BEIG)
- BLUE WOLF SALES & SERVICE Blue Wolf Sales & Service BWG All Purpose Cleaner & Degreaser Bottle - - 1 gal - Pack of 6 (BWG)
- BLUE WOLF SALES & SERVICE Blue Wolf Sales & Service BW-PQ Ultra Purple Cleaner & Degreaser Spray Bottle - 32 oz (BW-PQ)
- L-44 Degreaser, 5 Gal Pail, Liquid (GRA010-L44ECD05)
- ZEP Citrus Scent Heavy Duty Degreaser 32 oz Liquid (ZUCIT32)
- BETCO Ultra 2000 Degreaser, Cherry Almond Scent, 1 gal Bottle, 4PK (1360400)
- TOUGH GUY Degreaser, 1 Gal Jug, Liquid, Purple (49NW13)
- ZEP Cleaner/Degreaser, 1 Gal Trigger Spray Bottle, Liquid, Clear, 4 PK (ZU505128)
- Blue Wolf Sales & Service Degreasers