Shop All Pool Accessories
Blue Wave Products
Pool Handrail Grip, 96in. L x 4in. W
Mfr # NE1253
Zoro # G9325303
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 5/8 in
- Color Blue
- For Use With 1.9" Diameter Pool Handrails
- Material Neoprene, Plastic, Terylene Fabric
- Length 8 ft
Product Information
- Brand Blue Wave Products
- MFR # NE1253
- Zoro # G9325303
- UPC # 074931977793
- Country of Origin United States
- Category Pool Accessories
Dimensions
Diameter | 1 5/8 in |
Length | 8 ft |
Width | 4 in |
Overall Width | 4 in |
Overall Length | 96 in |
Details
Item | Pool Handrail Grip |
Color | Blue |
For Use With | 1.9" Diameter Pool Handrails |
Material | Neoprene, Plastic, Terylene Fabric |
Housing Material | Neoprene |
Color/Finish | Royal Blue |
Product Type | Rail Cover |
Description
Pool Handrail Grip, Product Type Rail Cover, Overall Length 96 in, Overall Width 4 in, Color Blue, Material Neoprene, Plastic, Terylene Fabric, For Use With 1.9 In. Diameter Pool Handrails
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSN Hanging Mat Rack (1378641)
- TOMCAT Glue Trap, 2 in H, PK4 (32509)
- ILB GOLD Replacement For Power Wheels, Ffy09 Dune Racer Motor Gearbox Assembly (FFY09 DUNE RACER MOTOR GEARBOX ASSEMBLY)
- OREGON Chmfr Chsl Chain, 3/8"Low, .043"Gg, 52Lnk (90PX052G)
- PENTAIR Thermometer With Bushing (SK)
- TAYLOR TECHNOLOGIES Taylor Technologies 6028 Electronic Watergram (6028)
- POWERHOUSE 1.5 Spg x 1.5 Skt in. Sweep Elbow (PO2526262)
- GREEN ARROW EQUIPMENT PVC Wire Saw Tool (GR706904)
- JED POOL TOOLS Pool Vacuum, Plastic, Gray/Yellow, 22-1/2"L (30-189)
- JED POOL TOOLS Replacement O-Ring Lube (JE571232)
- OCEAN BLUE Tsunami Leaf Skimmer with Fine Mesh (140092)
- Blue Wave Products Pool Accessories