Shop All Pool Covers
This Product is Discontinued
Blue Wave Products
Clear 12Mil Solar Blanket, for Round 28Ft (Discontinued)
Mfr # NS488
Zoro # G5969282
Free Shipping & Returns
This Product is Discontinued
Key Features
- Thickness 12 mil.
- Shape Round
- Length 336"
- Width 336"
- Pool Length 28 ft.
Product Information
- Brand Blue Wave Products
- MFR # NS488
- Zoro # G5969282
- UPC # 672875301164
- Country of Origin Canada
- Category Pool Covers
Dimensions
Length | 336" |
Width | 336" |
Pool Length | 28 ft. |
Height | 0.5" |
Details
Item | Clear 12Mil Solar Blanket,for Round 28Ft |
Thickness | 12 mil. |
Shape | Round |
Color | Clear |
Type | Solar |
Description
Clear 12Mil Solar Blanket,for Round 28Ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.