Shop All Pool Covers
This Product is Discontinued
Blue Wave Products
Blue8Mil Solar Blanket, for Oval 18 ft.x3 (Discontinued)
Mfr # NS155
Zoro # G5965974
Free Shipping & Returns
This Product is Discontinued
Key Features
- Thickness 8 mil.
- Shape Oval
- Length 396"
- Width 216"
- Pool Length 18 ft.
Product Information
- Brand Blue Wave Products
- MFR # NS155
- Zoro # G5965974
- UPC # 672875300082
- Country of Origin Canada
- Category Pool Covers
Dimensions
Length | 396" |
Width | 216" |
Pool Length | 18 ft. |
Height | 0.5" |
Details
Item | Blue8Mil Solar Blanket,for Oval 18 ft.x3 |
Thickness | 8 mil. |
Shape | Oval |
Color | Blue |
Type | Solar |
Description
Blue8Mil Solar Blanket,for Oval 18 ft.x3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.