Shop All Pool Covers
This Product is Discontinued
Blue Wave Products
Blue8Mil Solar Blanket, for Oval 12 ft.x1 (Discontinued)
Mfr # NS132
Zoro # G5968905
This Product is Discontinued
Key Features
- Shape Oval
- Thickness 8 mil.
- Length 216"
- Width 144"
- Pool Length 20 ft.
Product Information
- Brand Blue Wave Products
- MFR # NS132
- Zoro # G5968905
- UPC # 672875300983
- Country of Origin Canada
- Category Pool Covers
Dimensions
Length | 216" |
Width | 144" |
Pool Length | 20 ft. |
Height | 0.5" |
Details
Item | Blue8Mil Solar Blanket,for Oval 12 ft.x1 |
Shape | Oval |
Thickness | 8 mil. |
Color | Blue |
Type | Solar |
Description
Blue8Mil Solar Blanket,for Oval 12 ft.x1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.