Shop All Pool Covers
This Product is Discontinued
Blue Wave Products
15 Yr 36 ft. Round Above Ground Pool Cover (Discontinued)
Mfr # BWC915
Zoro # G5972703
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pool Type Above Ground
- Length 480"
- Warranty 15 yr. Limited
- Width 480"
- Pool Length 36 ft.
Product Information
- Brand Blue Wave Products
- MFR # BWC915
- Zoro # G5972703
- UPC # 672875304073
- Country of Origin Viet Nam
- Category Pool Covers
Dimensions
Length | 480" |
Width | 480" |
Pool Length | 36 ft. |
Height | 0.25" |
Details
Item | Gold 15Yr 36 ft. Round Abv Ground Pool W |
Pool Type | Above Ground |
Warranty | 15 yr. Limited |
Color | Blue |
Description
Gold 15Yr 36 ft. Round Abv Ground Pool W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.