Blue Wave NW2300 Dredger Jr. 350 GPH Above Ground Pool Winter Cover Pump
Mfr # NW2300
Zoro # G104014467
Product Information
- Brand Blue Wave
- MFR # NW2300
- Zoro # G104014467
- UPC # 672875304905
- Country of Origin China
- Category Pool Covers
Description
The powerful Dredger Jr. Cover Pump removes unwanted water from your winter pool cover - fast! This automatic model turns the pump on and off depending on the water level on your pool cover. It is lightweight and submersible, and will pump up to 350 gallons of water per hour! Features a reusable foam inlet filter and stabilizing base platform, standard with the Dredger Jr. This powerful little pump will remove water to within 1/8 in. of the pool cover. Comes complete with garden hose adapter and 25 feet of power cord. Dredger Jr. will also effectively remove standing water from your spa, basement, boat, and more.
Features- Pumps up to 350 gal per hour
- Fully submersible
- Includes reusable foam inlet filter and a stabilizing base platform
- Removes water to within 1 by 8-inch of the pool cover
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RV DESIGNER RV Designer E225 Stainless Steel T-Style Entry Door Holder - 3.75" (E225)
- GILMOUR Sprinkler Spike 8500Sqft (809993-4002)
- ERASER MAX Eraser Max Conc Gl (82002489)
- BLUE WAVE Blue Wave NS445 20' x 44' Rectangle In-Ground 12-Mil Solar Blankets (NS445)
- BLUE WAVE Blue Wave NS415 16' x 24' Rectangle In-Ground 12-Mil Solar Blankets (NS415)
- BLUE WAVE Blue Wave NS520 16' x 32' Rectangle Magni-Clear In-Ground Solar Bankets (NS520)
- BLUE WAVE Blue Wave NS115 21 ft Round Above Ground Solar Blanket (NS115)
- BLUE WAVE Blue Wave NS530 20' x 40' Rectangle Magni-Clear In-Ground Solar Bankets (NS530)
- POOL CENTRAL 23.25 in. Solar Dome Above Ground Swimming Pool Water Heater (32585296)
- SUPERJOCK 21 Ft. Heavy Solar Cover (SU53393)
- Blue Wave Pool Covers