Shop All Pool Accessories
Blue Wave
Blue Wave NL119 12' Round Gorilla Bottom Floor Padding
Mfr # NL119
Zoro # G704143222
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Blue Wave
- MFR # NL119
- Zoro # G704143222
- UPC # 672875200139
- Country of Origin China
- Category Pool Accessories
Description
New Gorilla Pad makes old foam floor padding obsolete. Unlike foam, which can be easily cut by grass, roots or rocks under your liner, Gorilla Padding is impervious to almost any sharp object. Gorilla Padding is a geotextile that was developed to protect trash dump liners where any cut would be a catastrophe. Gorilla Padding is super tough, but also adds a layer of cushioning that will eliminate footprints from forming. Gorilla Pad is cut to size and seamed for your pool. No more cutting and taping as with foam. Virtually eliminate vinyl liner bottom leaks with Gorilla Pad. Will stop nut grass.
Supper strong floor pad protects liners from rocks, roots, glass and even nut grass!
Pool Type: Above Ground.
Pool Shape: Round.
Pool Width⁄Diameter: 12'.
Liner Type: Bottom Pad.
Supper strong floor pad protects liners from rocks, roots, glass and even nut grass!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- CONTINENTAL Garden Hose, 1/2" ID x 100 ft., Black, Standards: FDA, 3-A, USDA (CWH050-100-G)
- CHILL-ITS BY ERGODYNE Water Bottle, 1L, Green, BPA Free (5151)
- OREGON Lawn Mower Blade, 100 Series, Mulching, 21-3/16" for Bolens, Craftsman, Cub Cadet, MTD, Troy-Bilt (198059)
- CONTINENTAL Steam/Pressure Hose, 1/2,100 ft, 2500 psi (20023845)
- BLUE WAVE Blue Wave NW151 4' x 8' Air Pillow (NW151)
- BLUE WAVE Blue Wave NA401 2' x 3' Step Pad for Biltmor Steps (NA401)
- BLUE WAVE Winch/Cable Tightener (NW170)
- BLUE WAVE Blue Wave NW135-4 5" Cover Clips - 20 Pack (NW135-4)
- BLUE WAVE NG1221 Shuffleboard Wax (bg1221)
- WHOLE-IN-ONE 9 oz Bottle Elixir Pina Colada Fragrance (WH1413525)
- POWERPLAY 3 Tread 24 in. Economy IG Ladder (PO42572)
- Blue Wave Pool Accessories