Shop All Pump Parts
Blue Wave
Blue Wave NE6150 18" SandMan Sand Filter with 1 HP Pump
Mfr # NE6150
Zoro # G604050705
product price: $661.99
/ea
Free Shipping & Returns
$661.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Blue Wave
- MFR # NE6150
- Zoro # G604050705
- UPC # 672875600427
- Country of Origin China
- Category Pump Parts
Description
Deluxe above ground sand filter system.
Same quality as hayward pro series, waterway clearwater and pentair⁄sta-rite cristal flo II.
This 18" SandMan filter system requires 110 lbs. of Filter Sand or 50 lbs of Zeobest Filter Media.
This high performance sand filter system will keep your pool crystal clear and deliver years of trouble free operation. Sandman’s rugged filter tank is constructed of durable polyethylene that withstands mother natures worst and is corrosion proof. Precisely engineered laterals inside the filter provide an even flow through the sand bed ensure maximum filtration and a shimmering clean pool. The top mount multi port provides for easy use and quick backwashing. Sandman filter systems also feature:
Easy assembly and efficient performance.
Pump and filter are perfectly engineered to provide optimum flow rates that promotes clean water quality.
System Includes:
Base.
Pump.
Filter Tank with 6 Position Multi Port Valve.
3' Tank to Pump Connection Hose.
Clamps, Fittings, Pressure Guage and Connection Hoses Included.
High efficiency pump lowers system cost and ensures years of quiet operation.
Extra large hair and lint pot for easy cleaning.
UL listed.
Up to 33% lower cost than Hayward, Sta-Rite or Pentair.
Same quality as hayward pro series, waterway clearwater and pentair⁄sta-rite cristal flo II.
This 18" SandMan filter system requires 110 lbs. of Filter Sand or 50 lbs of Zeobest Filter Media.
This high performance sand filter system will keep your pool crystal clear and deliver years of trouble free operation. Sandman’s rugged filter tank is constructed of durable polyethylene that withstands mother natures worst and is corrosion proof. Precisely engineered laterals inside the filter provide an even flow through the sand bed ensure maximum filtration and a shimmering clean pool. The top mount multi port provides for easy use and quick backwashing. Sandman filter systems also feature:
System Includes:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPI Fuel Transfer Pump, 12V DC, 8 gpm Max. Flow Rate , 1/10 HP, Cast Aluminum, 3/4 in NPT Inlet (147000-01)
- ARO Replacement Diaphragm, PTFE (93459-4)
- GARLOCK 5860 COMPRESSION PACKING 5/8IN 5LB PUMP PARTS AND ACCESSORY (41860-2040)
- DAYTON Engine Driven Pump, 3.5 HP, 2 In (11G228)
- BLUE WAVE Blue Wave NE6170 22" SandMan Sand Filter with 1.5 HP Pump (NE6170)
- PALMETTO PACKING Packing Injection Gun (PAC-KING #1200)
- DAYTON Washer SS 410, 3/8 (PP60120G)
- FLUID-O-TECH Adapter, Plastic, Mounting Flnge and Clamp (22388-K)
- SPRINGER PARTS Solid C-3 Pump Service Kit Flush, SC/SC/EPDM; Replaces Alfa Laval Part# 9611922831 (9611922831SP)
- PALMETTO PACKING Packing Extractor, NonRemovable, 6 1/2 In (1100)
- SPX / WAUKESHA Pump O-Ring Removal Tool Spx Universal & Ampco Zp Series (AD0096001)
- Blue Wave Pump Parts