Shop All Planners
Blue Sky
Passages Weekly/Monthly Wirebound Planner, 8 x 5, Charcoal, 2020
Mfr # 100010
Zoro # G4061624
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 8 x 5
- Format Weekly; Monthly
- Color Passages
- Weight 0.43 lbs
- Binding Details Twin-Wire
Product Information
Dimensions
Sheet Size | 8 x 5 |
Details
Format | Weekly; Monthly |
Color | Passages |
Weight | 0.43 lbs |
Binding Details | Twin-Wire |
Calendar Term | 12-Month (Jan to Dec) |
Appointment Ruling | Open Scheduling |
Edition Year | 2023 |
Page Theme | Passages Formatting |
Dated/Undated | Dated |
Calendar Reference Blocks | Past Month; Future Month |
Page Format | One Week per Two-Page Spread; One Month per Two-Page Spread |
Binding Type | Wire-O |
Description
Blue SkyTM Passages Weekly/Monthly Wirebound Planner, 8 x 5, Charcoal, 2020
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 5", 2 mil, Clear, Pk1000 (5CNF5)
- PARTNERS BRAND UPSable Air Bubble Rolls, 5/16" x 24" x 188', Clear, 2/Each (BWUP516S24)
- TYVEK Tyvek® Shipping Tags, 4 1/4" x 2 1/8", Green, 100/Case (G14041C)
- AVERY Printable Fabric Sheets, 8.5" x 11", Ink (3384)
- BLUE SKY Teacher Dots Academic Year CYO Week/Monthly Planner, 11x8.5, 2019-2020 (100330)
- BLUE SKY Planner, 8 x 10", Gray/Black/Gold, Monthly (BLS110216)
- BLUE SKY Daily/Monthly Frosted Planner, Rugby Stripe Artwork, 10x8, 12-Month (July to June): 2022-2023 (137885)
- BLUE SKY Classic Red Week/Month Planner, Open Scheduling, 11 x 8.5, Black, 2020 (111288)
- BLUE SKY Academic Year Frosted Weekly/Monthly Planner, 11x8.5, Blue, 2021-2022 (131951)
- BLUE SKY Gemma Academic Year Weekly/Monthly Planner, Geode Artwork, 11x8.5, 12-Month July-June: 2023-2024 (BLS118177)
- AT-A-GLANCE AT-A-GLANCE® 30/60-Day Undated Horizontal Erasable Wall Planner, 36 x 24, White/Blue (PM23328)
- Blue Sky Planners