Shop All Calendars
Blue Sky
Mahalo Academic Year Desk Pad, 22 x 17, Tropical, 2019-2020
Mfr # 100157
Zoro # G5172229
original price:
$18.49
7% off
new price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Punching-Top: 2-Hole; Taped
- Color Tropical Floral
- Sheet Size 22 x 17
- Format Monthly
- Weight 1.125 lbs
Product Information
Dimensions
Sheet Size | 22 x 17 |
Details
Style | Punching-Top: 2-Hole; Taped |
Color | Tropical Floral |
Format | Monthly |
Weight | 1.125 lbs |
Material | Chipboard; Poly |
Julian Dates | Yes |
Reversible | No |
Cover Material | Chipboard; Poly |
Hanger Style | Eyelet |
Academic Year | Yes |
Dated/Undated | Dated |
Sheets per Calendar/Planner | 12 |
Holder Style | Two-Corner Desk-Pad with Backboard (Included) |
Page Theme | Mahalo Hawaiian Floral Artwork |
Corner Color | Clear |
Binding Color | Black |
Sheet Color | White/Multicolor |
Binding Type | Taped |
Edition Year | 2022 to 2023 |
Calendar Reference Blocks | Current Year |
Calendar Term | 12-Month (July to June) |
Description
Blue SkyTM Mahalo Academic Year Desk Pad, 22 x 17, Tropical, 2019-2020
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL File, Wall, Magnetic, Cl (65986)
- BROTHER LC406XLBKS INKvestment High-Yield Ink, 6.000 Page-Yield, Black (LC406XLBKS)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-BM3384NV Fula Signature Satchel Bag; Navy (MKF-BM3384NV)
- MASTERVISION 23-5/8"x17-23/32" Magnetic Steel Whiteboard, Aluminum Frame (MA0207170)
- BLUE SKY Classic Red Wall Calendar, 15 x 12, 2020 (111292)
- BLUE SKY Desk Pad, 22 x 17 ", 1 Month per Page (BLS111294)
- BLUE SKY Day Designer Academic Year Wall Calendar, 15x12, Navy/Floral, 2019-2020 (107934)
- BLUE SKY Classic Red Desk Pad, 22 x 17, 2020 (111294)
- BLUE SKY Day Designer Academic Year Desk Pad, 22 x 17, White Floral, 2019-2020 (107938)
- BLUE SKY Desk Pad, 22 x 17", 1 Month per Page (BLS110215)
- HOUSE OF DOOLITTLE Bar Harbor Academic Wall Calendar, 31.25inL x 22inW (354)
- Blue Sky Calendars