Shop All Calendars
Blue Sky
Lindley Desk Pad, 22 x 17, Clear Corners, 2020
Mfr # BLS100018
Zoro # G5174259
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Punching-Top: 2-Hole; Taped
- Color Lindley
- Sheet Size 22 x 17
- Format Monthly
- Hanger Style Eyelet
Product Information
Dimensions
Sheet Size | 22 x 17 |
Details
Style | Punching-Top: 2-Hole; Taped |
Color | Lindley |
Format | Monthly |
Hanger Style | Eyelet |
Julian Dates | Yes |
Academic Year | No |
Page Theme | Lindley Floral Artwork |
Dated/Undated | Dated |
Cover Material | Chipboard; Poly |
Reversible | No |
Holder Style | Two-Corner Desk-Pad with Backboard (Included) |
Sheets per Calendar/Planner | 12 |
Sheet Color | White/Blue/Green |
Corner Color | Clear |
Binding Type | Taped |
Calendar Reference Blocks | Current Year |
Calendar Term | 12-Month (Jan to Dec) |
Edition Year | 2023 |
Binding Color | Black |
Description
Blue SkyTM Lindley Desk Pad, 22 x 17, Clear Corners, 2020
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND Commercial Packing Tape, 1.9mil, 1.88"x110Yd, 6RL/PK, Clear 6PK (DUC240054)
- SWINGLINE HD 3 Hole Adjustable Punch, 9/32" (A7074550B)
- PACON Super Value Poster Board, White, 22" x 28", PK50 (0076510)
- WESTWARD Shears, 5 1/2 In OAL, 1 5/8 In Cut (2UJX8)
- BLUE SKY Desk Pad, 22 x 17 ", 1 Month per Page (BLS111294)
- BLUE SKY Classic Red Desk Pad, 22 x 17, 2020 (111294)
- BLUE SKY Day Designer Academic Year Desk Pad, 22 x 17, White Floral, 2019-2020 (107938)
- BLUE SKY Classic Red Wall Calendar, 15 x 12, 2020 (111292)
- BLUE SKY Desk Pad, 22 x 17", 1 Month per Page (BLS110215)
- BLUE SKY Day Designer Academic Year Wall Calendar, 15x12, Navy/Floral, 2019-2020 (107934)
- UNICOR Blotter Calendar, 2024 (7510-01-664-8790)
- Blue Sky Calendars