Shop All Planners
Blue Sky
Frosted Weekly/Monthly Planner, 9 x 7, Floral, 2022
Mfr # 135843
Zoro # G001859710
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 9 x 7
- Format Weekly; Monthly
- Cover Material Polypropylene
- Color Springtime Floral Wreath
- Features Julian Dates
Product Information
Dimensions
Sheet Size | 9 x 7 |
Details
Format | Weekly; Monthly |
Item | Calendars and Planners |
Cover Material | Polypropylene |
Color | Springtime Floral Wreath |
Features | Julian Dates |
Cover Color | Green/Pink/Orange |
Weight | 0.73 lbs |
Edition Year | 2023 |
Calendar Term | 12-Month (Jan to Dec) |
Cover Theme | Laurel Floral Artwork |
Binding Type | Wire-O |
Page Theme | Laurel Springtime Floral Wreath Artwork |
Dated/Undated | Dated |
Binding Details | Twin-Wire |
Page Format | One Week per Two-Page Spread; One Month per Two-Page Spread |
Appointment Ruling | Open Scheduling |
Description
This weekly/monthly planner offers two-page monthly views that contain previous and next month reference calendars for long-term planning, and a notes section for important projects. Major holidays are listed, and elapsed and remaining days noted. Durable monthly tabs are coated and can withstand constant use throughout the year. Weekly two-page spread offers ample lined writing space for more detailed planning, allowing you to keep track of your appointments, to-dos, reminders and ideas. Includes pages for Yearly Goals, Contacts, Reference Calendars and extra Notes pages. Twin-wire binding offers easy page turning and thick premium paper reduces ink bleed-through. Durable, frosted flexible front cover. Dated January to December with 6 past bonus monthly views (July-Dec) for easy transition to the new year.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Ballpoint Pen, Medium 1.0 mm, Black PK60 (BICGSM609BK)
- UWE 6 lb, .005 lb, Legal for Trade, Hanging Scale, Battery Operated, HOLD function, NTEP (AHS-6)
- COIN-TAINER Flat Coin Wrapper, Dime, PK1000 (216020002)
- ROCKLAND 2 PC LUGGAGE SET - PINK LEOPARD (F102-PINKLEOPARD)
- BLUE SKY Academic Year Weekly/Monthly Lesson Planner, 11x8.5, Black, 2021-2022 (134433)
- BLUE SKY Gemma Academic Year Weekly/Monthly Planner, Geode Artwork, 11x8.5, 12-Month July-June: 2023-2024 (BLS118177)
- BLUE SKY Academic Year Frosted Weekly/Monthly Planner, 11x8.5, Blue, 2021-2022 (131951)
- BLUE SKY Classic Red Week/Month Planner, Open Scheduling, 11 x 8.5, Black, 2020 (111288)
- BLUE SKY Teacher Dots Academic Year CYO Week/Monthly Planner, 11x8.5, 2019-2020 (100330)
- BLUE SKY Mahalo Academic Year CYO Weekly/Monthly Planner, 11 x 8 1/2, 2019-2020 (100149)
- VIEWIT TECHNOLOGIES Space Planning MP-029-KB The Board Kitchen and Bathroom Planner .25 Inch (MP-029-KB)
- Blue Sky Planners