Shop All Calendars
Blue Sky
Desk Pad, 22 x 17 ", 1 Month per Page
Mfr # BLS111294
Zoro # G309824014
product price: $9.85
/ea
Sold in multiples of 2 for $19.70
$19.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Enterprise Geometric Artwork
- Sheet Size 22 x 17 in
- Format One Month per Page
- Calendar Term 12-Month (Jan to Dec)
Product Information
Dimensions
Sheet Size | 22 x 17 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Desk Pad |
Color | Enterprise Geometric Artwork |
Format | One Month per Page |
Calendar Term | 12-Month (Jan to Dec) |
Features | Eyelet |
Refillable | No |
Julian Dates | Yes |
Description
Desk Pad, Format One Month per Page, Sheet Size 22 x 17 in, Refillable No, Color Enterprise Geometric Artwork, Features Eyelet, Calendar Term 12-Month (Jan to Dec), Julian Dates Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Bogus Kraft Paper Roll, 60#, 36" x 600', Gray, 1 Roll (KPB3660)
- TROEMNER Precision Weight, Metric, 500g (7014-4)
- CAMBRIDGE SECURITY SEALS Global Industrial„¢ Adjustable Extinguisher Tamper Seal, 9"L, Red, 100/Pack (OPS21084)
- ROARING SPRING Case of Exam Blue Books, Case of 300, 11" x 8.5", 12 Sheets/24 Pages, Wide Ruled with Margin (77519cs)
- BLUE SKY Mahalo Academic Year Desk Pad, 22 x 17, Tropical, 2019-2020 (100157)
- BLUE SKY Day Designer Academic Year Desk Pad, 22 x 17, White Floral, 2019-2020 (107938)
- BLUE SKY Classic Red Wall Calendar, 15 x 12, 2020 (111292)
- BLUE SKY Classic Red Desk Pad, 22 x 17, 2020 (111294)
- BLUE SKY Desk Pad, 22 x 17", 1 Month per Page (BLS110215)
- BLUE SKY Day Designer Academic Year Wall Calendar, 15x12, Navy/Floral, 2019-2020 (107934)
- AT-A-GLANCE 22 x 17" Fashion Desk Pad, Blue (AAGSK2517)
- Blue Sky Calendars