Shop All Calendars
Blue Sky
Day Designer Wirebound Wall Calendar, 15 x 12, Navy Floral, 2020
Mfr # BLS103627
Zoro # G5172043
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Style Binding-Twin-Wire; Wire-O
- Refills No
- Color Day Designer Floral: White/Navy
- Sheet Size 15 x 12
Product Information
Dimensions
Sheet Size | 15 x 12 |
Details
Promotion Restriction | Not eligible for promotion |
Style | Binding-Twin-Wire; Wire-O |
Refills | No |
Color | Day Designer Floral: White/Navy |
Format | Monthly |
Hanger Style | Wire Loop |
Academic Year | No |
Julian Dates | No |
Seasonal Availability | Yes |
Reversible | No |
Dated/Undated | Dated |
Page Theme | Peyton Floral Artwork |
Sheet Color | White/Navy |
Calendar Term | 12-Month (Jan to Dec) |
Edition Year | 2023 |
Binding Type | Wire-O |
Calendar Reference Blocks | Past Month; Future Month |
Description
Blue SkyTM Day Designer Wirebound Wall Calendar, 15 x 12, Navy Floral, 2020
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 275 Carpenter Pencil Sharpner (275-08)
- FLOORTEX Desktex Polycarb Rect. Desk, 29"x59" (FRDE2949RA)
- NOVUS Heavy Duty Stapler, B40,100-210 Sheets (023-0056)
- GHENT 36-1/2"x48-1/2" Steel Dry Erase Grid Board, Gloss (GRPM222G-34)
- BLUE SKY Classic Red Wall Calendar, 15 x 12, 2020 (111292)
- BLUE SKY Day Designer Academic Year Wall Calendar, 15x12, Navy/Floral, 2019-2020 (107934)
- BLUE SKY Desk Pad, 22 x 17 ", 1 Month per Page (BLS111294)
- BLUE SKY Classic Red Desk Pad, 22 x 17, 2020 (111294)
- BLUE SKY Desk Pad, 22 x 17", 1 Month per Page (BLS110215)
- BLUE SKY Mahalo Academic Year Desk Pad, 22 x 17, Tropical, 2019-2020 (100157)
- HOUSE OF DOOLITTLE Calendar, Wall, Coastline (328)
- Blue Sky Calendars