Shop All Calendars
Blue Sky
Day Designer Desk Pad Calendar, 22 x 17, 2020
Mfr # BLS103631
Zoro # G5174125
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Top: 2-Hole
- Refills No
- Color White Floral
- Sheet Size 22 x 17
- Format Monthly
Product Information
Dimensions
Sheet Size | 22 x 17 |
Details
Style | Top: 2-Hole |
Refills | No |
Color | White Floral |
Format | Monthly |
Material | Chipboard; Poly |
Weight | 1.125 lbs |
Academic Year | No |
Julian Dates | No |
Dated/Undated | Dated |
Cover Material | Chipboard; Poly |
Seasonal Availability | Yes |
Page Theme | Peyton Floral Artwork |
Reversible | No |
Holder Style | Two-Corner Desk-Pad with Backboard (Included) |
Edition Year | 2023 |
Corner Color | Clear |
Calendar Reference Blocks | Current Year |
Binding Type | Taped |
Sheet Color | White/Multicolor |
Binding Color | Black |
Calendar Term | 12-Month (Jan to Dec) |
Description
Blue SkyTM Day Designer Desk Pad Calendar, 22 x 17, 2020
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 4 Panel Hinged Shipping Crate w/Lid & Pallet, 35-1/4L x 21-1/4W x 16-1/2H (B2352221)
- BSC PREFERRED 18'' x 60 Gauge x 2000' Cast Hand Stretch Film, 4PK (S-3212)
- EDUCATIONAL INSIGHTS Beginning Phonics Hot Dots® Jr. Card Set (2352)
- ROARING SPRING Case of Red Memo Books, Pocket Sized 6.125"x3.75", 72 sheets of Paper, Durable Cover, Narrow Ruled (76096cs)
- BLUE SKY Classic Red Desk Pad, 22 x 17, 2020 (111294)
- BLUE SKY Mahalo Academic Year Desk Pad, 22 x 17, Tropical, 2019-2020 (100157)
- BLUE SKY Desk Pad, 22 x 17 ", 1 Month per Page (BLS111294)
- BLUE SKY Classic Red Wall Calendar, 15 x 12, 2020 (111292)
- BLUE SKY Desk Pad, 22 x 17", 1 Month per Page (BLS110215)
- BLUE SKY Day Designer Academic Year Wall Calendar, 15x12, Navy/Floral, 2019-2020 (107934)
- AT-A-GLANCE At A Glance AAGE717T50 Daily Desk Calendar Refill with Tabs (AAGE717T50)
- Blue Sky Calendars