Shop All Calendars
Blue Sky
Day Designer Academic Year Desk Pad, 22 x 17, White Floral, 2019-2020
Mfr # 107938
Zoro # G5172104
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Punching-Top: 2-Hole; Taped
- Color Floral: White/Multicolor
- Sheet Size 22 x 17
- Format Monthly
- Weight 1.125 lbs
Product Information
Dimensions
Sheet Size | 22 x 17 |
Details
Style | Punching-Top: 2-Hole; Taped |
Color | Floral: White/Multicolor |
Format | Monthly |
Weight | 1.125 lbs |
Material | Chipboard; Poly |
Cover Material | Chipboard; Poly |
Julian Dates | No |
Page Theme | Peyton Floral Artwork |
Holder Style | Two-Corner Desk-Pad with Backboard (Included) |
Reversible | No |
Hanger Style | Eyelet |
Dated/Undated | Dated |
Sheets per Calendar/Planner | 12 |
Academic Year | Yes |
Sheet Color | White/Multicolor |
Binding Type | Taped |
Corner Color | Clear |
Calendar Reference Blocks | Current Year |
Calendar Term | 12-Month (July to June) |
Binding Color | Black |
Edition Year | 2022 to 2023 |
Description
Blue SkyTM Day Designer Academic Year Desk Pad, 22 x 17, White Floral, 2019-2020
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART Poly Expanding File Folder, 7 Pockets, Black (085103)
- AMANO Time Card Rack, 4 x 31-1/8 x 5 in. (176B)
- WESTWARD Shears, 7 1/4 In OAL, 1 5/8 In Cut (2UJY1)
- DUCK BRAND Duck Brand DUC285850 20 in. x 1000 ft. Extensible Stretch Wrap Film; Clear (DUC285850)
- BLUE SKY Classic Red Desk Pad, 22 x 17, 2020 (111294)
- BLUE SKY Desk Pad, 22 x 17", 1 Month per Page (BLS110215)
- BLUE SKY Mahalo Academic Year Desk Pad, 22 x 17, Tropical, 2019-2020 (100157)
- BLUE SKY Day Designer Academic Year Wall Calendar, 15x12, Navy/Floral, 2019-2020 (107934)
- BLUE SKY Classic Red Wall Calendar, 15 x 12, 2020 (111292)
- BLUE SKY Desk Pad, 22 x 17 ", 1 Month per Page (BLS111294)
- AT-A-GLANCE At A Glance AAGG21000 Telephone & Address Weekly Appointment Book; Simulated Leather - Black (AAGG21000)
- Blue Sky Calendars