Shop All Planners
Blue Sky
Daily/Monthly Frosted Planner, Rugby Stripe Artwork, 10x8, 12-Month (July to June): 2022-2023
Mfr # 137885
Zoro # G505672365
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wire-O
- Sheet Size 10 x 8
- Format One Day per Page; One Month per Two-Page Spread
- Cover Material Polypropylene
- Color Black/White
Product Information
Dimensions
Sheet Size | 10 x 8 |
Details
Style | Wire-O |
Format | One Day per Page; One Month per Two-Page Spread |
Cover Material | Polypropylene |
Color | Black/White |
Cover Color | Gold |
Item | Calendars and Planners |
Dated/Undated | Dated |
Binding Details | Twin-Wire |
Page Theme | Gold Artwork |
Edition Year | 2022 to 2023 |
Cover Theme | Rugby Stripe Artwork |
Calendar Term | 12-Month: (July to June) |
Description
Day Designer for Blue Sky is a simple and easy system created to help find balance, focus and productivity. This planner can, through a simple and guided framework, help you figure out a focus for intentional living. It can be a trusted tool for setting goals, creating a plan and taking action each and every day. The exceptionally built planner exudes quality, design elements and inspired productivity in one well-organized ensemble. It will teach and guide you to organize your day, your tasks, assignments, to-do's and achieve your goals. It's ideal for business professionals, parents, teachers, professors, administrators, students or anyone involved in education. It will also make a subtle fashion statement with friends and peers around you. This smart and stylish academic planner features a beautiful designer pattern with foil cover detail and a frosted protective cover. Each planner includes an introductory letter from Whitney English, worksheets for personal goals and intentions, dated calendars, yearly overviews, holidays, special occasions, notes, and inspirational quotes throughout. Daily and monthly calendars allow for detailed scheduling and offers ample writing space. Twin-wire binding and durable coated monthly tabs offer easy page turning and access to past, present and future months.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pen, Ez-Touch, Bp, Rt, 1.0Mm, Rd, PK12 (32222)
- DETECTAMET Detectable HD Pen, W/Clip, Black Ink, PK50 (101-I02-C22-PA01)
- EVERCOAT Filler Univ Repair 1Qt (100769)
- HUSQVARNA Pinion, 14 Teeth (532404835)
- BLUE SKY Mahalo Academic Year CYO Weekly/Monthly Planner, 11 x 8 1/2, 2019-2020 (100149)
- BLUE SKY Planner, 8 x 10", Gray/Black/Gold, Monthly (BLS110216)
- BLUE SKY Teacher Dots Academic Year CYO Week/Monthly Planner, 11x8.5, 2019-2020 (100330)
- BLUE SKY Academic Year Frosted Weekly/Monthly Planner, 11x8.5, Blue, 2021-2022 (131951)
- BLUE SKY Gemma Academic Year Weekly/Monthly Planner, Geode Artwork, 11x8.5, 12-Month July-June: 2023-2024 (BLS118177)
- BLUE SKY Academic Year Weekly/Monthly Lesson Planner, 11x8.5, Black, 2021-2022 (134433)
- HOUSE OF DOOLITTLE Reversible/Erasable Yearly Wall Calendar, 32" x 48" (HOD3931)
- Blue Sky Planners