Shop All Planners
Blue Sky
CYO Weekly/Monthly Planner, 8 x 5, Laila, 2022
Mfr # 137276-22
Zoro # G801859583
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 8 x 5
- Format Weekly; Monthly
- Cover Color Purple/Blue/Pink
- Color Wildflowers Watercolors
- Cover Material Laminated Paperboard; Plastic
Product Information
Dimensions
Sheet Size | 8 x 5 |
Details
Format | Weekly; Monthly |
Item | Calendars and Planners |
Cover Color | Purple/Blue/Pink |
Color | Wildflowers Watercolors |
Cover Material | Laminated Paperboard; Plastic |
Weight | 0.43 lbs |
Cover Theme | Laila Watercolor Wildflower Artwork |
Binding Details | Twin-Wire |
Edition Year | 2023 |
Page Format | One Week per Two-Page Spread; One Month per Two-Page Spread |
Page Theme | Laila Watercolor Wildflower Artwork |
Binding Type | Wire-O |
Calendar Term | 12-Month (Jan to Dec) |
Dated/Undated | Dated |
Appointment Ruling | Open Scheduling |
Description
Lined weekly pages bring simple order to hectic schedules. Monthly view per two-page spread includes a Notes section for important projects. Monthly tabs are coated for durability. Clear cover doubles as a storage pocket, allowing you to display photos or store notes. Twin-wire binding offers easy page turning. Includes pages for Yearly Goals, Contacts, Reference Calendars, and extra Notes pages. Thick, premium quality pages reduce ink bleed-through. Includes six bonus past monthly views for easy yearly transition (July-Dec).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS Magnetic Dry Erase Monthly Calendar, 14 x 11.66, White Surface and Frame (260U00-04)
- GOOD COOK Bag Clips Asst 15Pc (12002)
- ZORO SELECT Strapping Seal, 3/4 In., Serrated, PK250 (16P031)
- TOY TIME Toy Time 6 pack Steel Tip Dart Set - 10 Gram (830915MAU)
- BLUE SKY Teacher Dots Academic Year CYO Week/Monthly Planner, 11x8.5, 2019-2020 (100330)
- BLUE SKY Academic Year Frosted Weekly/Monthly Planner, 11x8.5, Blue, 2021-2022 (131951)
- BLUE SKY Mahalo Academic Year CYO Weekly/Monthly Planner, 11 x 8 1/2, 2019-2020 (100149)
- BLUE SKY Daily/Monthly Frosted Planner, Rugby Stripe Artwork, 10x8, 12-Month (July to June): 2022-2023 (137885)
- BLUE SKY Academic Year Weekly/Monthly Lesson Planner, 11x8.5, Black, 2021-2022 (134433)
- BLUE SKY Classic Red Week/Month Planner, Open Scheduling, 11 x 8.5, Black, 2020 (111288)
- AT-A-GLANCE AT-A-GLANCE® WallMates Self-Adhesive Dry Erase Monthly Planning Surface, 18 x 12 (AW402028)
- Blue Sky Planners