Shop All Planners
Blue Sky
Classic Red Week/Month Planner, Open Scheduling, 11 x 8.5, Black, 2020
Mfr # 111288
Zoro # G4062342
original price:
$29.04
24% off
new price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 11 x 8.5
- Format Weekly; Monthly
- Binding Type Wire-O
- Page Format One Week per Two-Page Spread; One Month per Two-Page Spread
- Cover Theme Enterprise Formatting
Product Information
Dimensions
Sheet Size | 11 x 8.5 |
Details
Format | Weekly; Monthly |
Binding Type | Wire-O |
Page Format | One Week per Two-Page Spread; One Month per Two-Page Spread |
Cover Theme | Enterprise Formatting |
Binding Details | Twin-Wire |
Calendar Term | 12-Month (Jan to Dec) |
Appointment Ruling | Open Scheduling |
Dated/Undated | Dated |
Calendar Reference Blocks | Past Month; Future Month |
Edition Year | 2023 |
Description
Blue SkyTM Classic Red Weekly/Monthly Planner, Open Scheduling, 11 x 8 1/2, Black Cover, 2020
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Tray Cutly 5 Comp White (2919-RD WHT)
- PAC STRAPPING PRODUCTS Battery Powered Strapping Tool, Blk/Gray (BT3920 5/8-SET)
- PARTNERS BRAND Strapping Protectors, .160, 3" x 3" x 6", White, 480/Case (SP336160)
- ZORO SELECT Shipping Box, 20x16x16 in (55NM99)
- BLUE SKY Academic Year Frosted Weekly/Monthly Planner, 11x8.5, Blue, 2021-2022 (131951)
- BLUE SKY Teacher Dots Academic Year CYO Week/Monthly Planner, 11x8.5, 2019-2020 (100330)
- BLUE SKY Mahalo Academic Year CYO Weekly/Monthly Planner, 11 x 8 1/2, 2019-2020 (100149)
- BLUE SKY Gemma Academic Year Weekly/Monthly Planner, Geode Artwork, 11x8.5, 12-Month July-June: 2023-2024 (BLS118177)
- BLUE SKY Daily/Monthly Frosted Planner, Rugby Stripe Artwork, 10x8, 12-Month (July to June): 2022-2023 (137885)
- BLUE SKY Planner, 8 x 10", Gray/Black/Gold, Monthly (BLS110216)
- CAMBRIDGE Notebook, Planner 20, Black (06064)
- Blue Sky Planners