Shop All Calendars
Blue Sky
Baccara Dark Wall Calendar, 11 x 8 3/4, 2020
Mfr # 116052
Zoro # G5173209
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Binding-Twin-Wire; Wire-O
- Refills No
- Sheet Size 11 x 8.75
- Color Baccara Dark
- Format Monthly
Product Information
Dimensions
Sheet Size | 11 x 8.75 |
Details
Style | Binding-Twin-Wire; Wire-O |
Refills | No |
Color | Baccara Dark |
Format | Monthly |
Academic Year | No |
Reversible | No |
Page Theme | Baccara Dark Floral Artwork |
Seasonal Availability | Yes |
Dated/Undated | Dated |
Julian Dates | Yes |
Hanger Style | Wire Loop |
Sheet Color | White/Black |
Binding Type | Wire-O |
Calendar Term | 12-Month (Jan to Dec) |
Calendar Reference Blocks | Past Month; Future Month |
Edition Year | 2023 |
Description
Blue SkyTM Baccara Dark Wall Calendar, 11 x 8 3/4, 2020
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEACHER CREATED RESOURCES Better Than Paper Bulletin Board Roll, 4 ft x 12 ft, White (TCR77373)
- ZORO SELECT Shipping Box, 18x12x10 in (55NM77)
- IDENTITY GROUP Refill Ink for Clik & Universal Stamps, 7ml-Bottle, Black (IK60)
- HP Ink Cartridge, Black (CZ133A)
- BLUE SKY Classic Red Wall Calendar, 15 x 12, 2020 (111292)
- BLUE SKY Day Designer Academic Year Wall Calendar, 15x12, Navy/Floral, 2019-2020 (107934)
- BLUE SKY Mahalo Academic Year Desk Pad, 22 x 17, Tropical, 2019-2020 (100157)
- BLUE SKY Desk Pad, 22 x 17", 1 Month per Page (BLS110215)
- BLUE SKY Classic Red Desk Pad, 22 x 17, 2020 (111294)
- BLUE SKY Day Designer Academic Year Desk Pad, 22 x 17, White Floral, 2019-2020 (107938)
- BROWNLINE Deskpad, Monthly (REDC181700)
- Blue Sky Calendars