Shop All Calendars
Blue Sky
Baccara Dark Desk Pad, 22 x 17, 2020
Mfr # 110215
Zoro # G5173863
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refills No
- Style Top: 2-Hole
- Color Baccara Dark
- Sheet Size 22 x 17
- Format Monthly
Product Information
Dimensions
Sheet Size | 22 x 17 |
Details
Refills | No |
Style | Top: 2-Hole |
Color | Baccara Dark |
Format | Monthly |
Material | Cardboard; Poly |
Weight | 1.125 lbs |
Holder Style | Four-Corner Desk-Pad with Backboard (Included) |
Hanger Style | Eyelet |
Academic Year | No |
Page Theme | Baccara Dark Floral Artwork |
Cover Material | Cardboard; Poly |
Dated/Undated | Dated |
Reversible | No |
Julian Dates | Yes |
Edition Year | 2023 |
Calendar Term | 12-Month (Jan to Dec) |
Corner Color | Clear |
Sheet Color | White/Black |
Binding Color | Black |
Calendar Reference Blocks | Current Year |
Binding Type | Taped |
Description
Blue SkyTM Baccara Dark Desk Pad, 22 x 17, 2020
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORECO 48"x96" Magnetic, Reversible Porcelain Whiteboard, Gloss, Board Color: White (668AH-DD)
- PAC STRAPPING PRODUCTS Steel Strapping Sealer, 4 lb., 3/4" W (SPE68)
- XEROX Xerox Waste Toner Cartridge, 30000 Yield (108R01416)
- PREMIER PolyBoard Paper Trimmer, 10 Sheets, 12" Cut Length, Plastic Base, 11.38 x 14.13 (P212X)
- BLUE SKY Day Designer Academic Year Desk Pad, 22 x 17, White Floral, 2019-2020 (107938)
- BLUE SKY Mahalo Academic Year Desk Pad, 22 x 17, Tropical, 2019-2020 (100157)
- BLUE SKY Day Designer Academic Year Wall Calendar, 15x12, Navy/Floral, 2019-2020 (107934)
- BLUE SKY Desk Pad, 22 x 17", 1 Month per Page (BLS110215)
- BLUE SKY Classic Red Wall Calendar, 15 x 12, 2020 (111292)
- BLUE SKY Desk Pad, 22 x 17 ", 1 Month per Page (BLS111294)
- HOUSE OF DOOLITTLE 22 x 17" Monthly Desk Pad Calendar, Ocean Blue (HOD12440)
- Blue Sky Calendars