Shop All Planners
Blue Sky
Academic Year CYO Weekly/Monthly Planner, 11 x 8.5, Analeis, 2021-2022
Mfr # 130606
Zoro # G601859783
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 11 x 8.5
- Format Weekly; Monthly
- Cover Material Laminated Paperboard; Plastic
- Cover Color White/Black/Coral
- Color Black/White Floral
Product Information
Dimensions
Sheet Size | 11 x 8.5 |
Details
Format | Weekly; Monthly |
Item | Calendars and Planners |
Cover Material | Laminated Paperboard; Plastic |
Cover Color | White/Black/Coral |
Color | Black/White Floral |
Weight | 1.2 lbs |
Page Format | One Week per Two-Page Spread; One Month per Two-Page Spread |
Page Theme | Analeis Floral Artwork |
Binding Type | Wire-O |
Appointment Ruling | Open Scheduling |
Calendar Term | 12-Month (July to June) |
Dated/Undated | Dated |
Cover Theme | Analeis Floral Artwork |
Binding Details | Twin-Wire |
Edition Year | 2022 to 2023 |
Description
This academic year planner features one week per two-page spread with lined daily blocks. Monthly view per two-page spread includes a notes section for important projects. Includes pages for yearly goals, contacts, reference calendars, and extra notes pages. Thick, premium quality pages reduce ink bleed-through. A clear CYO (create your own) cover pocket allows you to keep track of loose notes, details and papers in the front of your planner. Twin-wire binding and durable, coated monthly tabs offer easy page turning. Dated July to June with two past bonus monthly views (May - June) for easy transition to the new academic year.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREND ENTERPRISES Types of Rocks Learning Chart, 17in x 22in (T38299)
- ZORO SELECT Corrugated Boxes, 18" x 12" x 7", Kraft, 25/Bundle (22XL72)
- VICTOR TECHNOLOGY Pencil Cup, Black (9505-5)
- ZORO SELECT Blank Dot Label Green 1-1/2"W, Pk1000 (3VCK9)
- BLUE SKY Classic Red Week/Month Planner, Open Scheduling, 11 x 8.5, Black, 2020 (111288)
- BLUE SKY Academic Year Weekly/Monthly Lesson Planner, 11x8.5, Black, 2021-2022 (134433)
- BLUE SKY Academic Year Frosted Weekly/Monthly Planner, 11x8.5, Blue, 2021-2022 (131951)
- BLUE SKY Planner, 8 x 10", Gray/Black/Gold, Monthly (BLS110216)
- BLUE SKY Teacher Dots Academic Year CYO Week/Monthly Planner, 11x8.5, 2019-2020 (100330)
- BLUE SKY Mahalo Academic Year CYO Weekly/Monthly Planner, 11 x 8 1/2, 2019-2020 (100149)
- VIEWIT TECHNOLOGIES Space Planning MP-017-CFP The Board Casual Furniture Planner (MP-017-CFP)
- Blue Sky Planners