Blue Sea Systems

Ss Push Button Switch 15A OffOn Back Lit (Discontinued)


Free Shipping & Returns

 

Product Information

Description

4180 Backlit Push Button Switch OFFON 15A Features Backlit button is blue when OFF and red when ON Five ICON labels included Accessory, Lights, Anchor Light, Running Light, and Bilge Pump Additional 50 ICON label kit sold separately Specifications Action OFFON Amperage 15A 12V DC Nominal Voltage 12V DC Maximum Voltage 15V DC Maximum LED Operating Current 20mA Switching Cycles 10,000 Temperature Range 20egC to 55egC Termination 3 Bare Wire Pigtail Wire Size Black Blue Wires 18 AWG Red RedWhite Wires 14AWG WARNING This product can expose you to chemicals including di2ethylhexylphthalate dehp which is known to the State of California to cause cancer, birth defects or other reproductive harm For more information go to P65Warningscagov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.