Shop All Fuse Blocks & Holders
Blue Sea Systems
Open Fuse Block, 30 to 40A Amp Range, 32V DC Volt Rating
Mfr # 5035-BSS
Zoro # G802487389
$63.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ST
- Amp Range 30 to 40A
- Voltage Rating 32V DC
- Connector Type Ring; Fork Terminal
- Mounting Style Screw
Product Information
- Brand Blue Sea Systems
- MFR # 5035-BSS
- Zoro # G802487389
- Country of Origin United States
- Category Fuse Blocks & Holders
Dimensions
Length | 2.13 in |
Width | 1.518 in |
Height | 5.17 in |
Details
Item | Open Fuse Block |
Series | ST |
Amp Range | 30 to 40A |
Voltage Rating | 32V DC |
Connector Type | Ring; Fork Terminal |
Mounting Style | Screw |
Max. Amps | 40A |
Max. Voltage | 32V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Cat Whisker, Wobble Stick, SPDT, 10A @ 300V AC (9007MS05S0300)
- DWYER INSTRUMENTS 16C-3 - 16C-3 1/16 Din Tempeture Control (16C-3)
- L.H. DOTTIE Knockout Seal, Carbon Steel, Box (KO200)
- CHECKERS Cable Protector, 5 Channel, 3 ft L, 18" W (BB5-125-T-B/Y)
- BLUE SEA SYSTEMS Blue Sea Systems 9217-BSS Terminal Block Jumper for 30A Terminal Blocks (9217-BSS)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 110 to 200A Amp Range, 160V DC Volt Rating (5007100)
- BLUE SEA SYSTEMS Fuse Block, ST Series, Bus Bar (BL81670)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (5026)
- BLUE SEA SYSTEMS Open Fuse Block, 30 to 100A Amp Range, 32V DC Volt Rating (5028-BSS)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 35 to 750A Amp Range, 32V DC Volt Rating (5503)
- SQUARE D Open Fuse Block, CC UL Class, 3 Poles (9070FB3B)
- Blue Sea Systems Fuse Blocks & Holders