Shop All Circuit Breakers
Blue Sea Systems
Circuit Breaker, C Series 250A, 3 Pole, 120/240V AC
Mfr # 7477
Zoro # G602943023
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series C
- Amps 250A
- Number of Poles 3
- AC Voltage Rating 120/240V AC
- Circuit Breaker Actuator Flat Rocker
Product Information
- Brand Blue Sea Systems
- MFR # 7477
- Zoro # G602943023
- UPC # 632085074777
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 2-1/4 in |
Depth | 2.84 in |
Height | 2-1/2 in |
Details
Item | Circuit Breaker |
Series | C |
Amps | 250A |
Number of Poles | 3 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Actuator | Flat Rocker |
Max. AIR Rating | 5kA at 48V DC |
Trip Type | Hydraulic Magnetic |
Terminal Connection | 1/4-20 Stud |
DC Voltage Rating | 48V DC |
Description
C - Series Flat Circuit Breaker, Single and Double Pole
PN: 7477
Amperage: 250 Amp
Features:
Specifications Circuit Breaker TypeMagnetic Hydraulic - Trip FreeMaximum Voltage80 Volts DCRated Switch Cycles10,000@rated amperage and voltage
PN: 7477
Amperage: 250 Amp
Features:
- Color actuator indicates "OFF" position
- "Trip Free" design cannot be held "ON" during fault current condition
- Flat actuator protects against accidental switching
Specifications Circuit Breaker TypeMagnetic Hydraulic - Trip FreeMaximum Voltage80 Volts DCRated Switch Cycles10,000@rated amperage and voltage
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cordset, Single Key, PUR, M/F, 4 P, 13.1 ft. (504K0131AL)
- PANDUIT Ferrule, 14 AWG, PP, 23/32in., PK250 (FTD80-13-TL)
- MERSEN UL Class CC Fuse, CC Class, ATQR Series, Time-Delay, 7.5A, 600V AC, Non-Indicating (ATQR7-1/2)
- NVENT HOFFMAN Mild Steel Enclosure, 16 in H, 8 in D (CSD16128W)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 100A, 2 Pole, 120/240V AC (7258)
- BLUE SEA SYSTEMS Circuit Breaker, 50A, Not Rated (7157)
- BLUE SEA SYSTEMS Circuit Breaker, 187 Series 30A, Not Rated (7136)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 40A, 1 Pole, 240V AC (7407)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 100A, 1 Pole, 240V AC (7250I)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 15A, 1 Pole, 240V AC (7352)
- SQUARE D Miniature Circuit Breaker, QO Series 35A, 3 Pole, 120/240V AC (QO335)
- Blue Sea Systems Circuit Breakers