Shop All Circuit Breakers
Blue Sea Systems
Circuit Breaker, C Series 100A, 3 Pole, 120/240V AC
Mfr # 7290
Zoro # G202942815
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series C
- Amps 100A
- Number of Poles 3
- AC Voltage Rating 120/240V AC
- Circuit Breaker Actuator Toggle
Product Information
- Brand Blue Sea Systems
- MFR # 7290
- Zoro # G202942815
- UPC # 632085072902
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 2-1/4 in |
Depth | 2.625 in |
Height | 2-1/2 in |
Details
Item | Circuit Breaker |
Series | C |
Amps | 100A |
Number of Poles | 3 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Actuator | Toggle |
Max. AIR Rating | 5kA at 125/240V AC |
Trip Type | Hydraulic Magnetic |
Terminal Connection | 1/4-20 Stud |
DC Voltage Rating | 80V DC |
Description
C-Series Toggle
PN: 7290
Poles: 3
Color: White
Amperage: 100A
Features:
PN: 7290
Poles: 3
Color: White
Amperage: 100A
Features:
- 5,000 Ampere interrupt capacity to meet ABYC requirements for 120/240 Volt 50 Ampere main protection
- Double pole used as 120 volt AC main circuit breaker to switch hot to neutral
- Triple pole used as 240 volt AC main circuit breaker to switch lines (hot) and neutral
- Double and triple pole circuit breakers will trip all poles will trip if any one pole trips
- "Trip Free" design cannot be held "ON" during fault current condition
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Electrical Box, 8 cu in, Outlet Box, 1 Gang, PVC, Rectangular (EZ08SF)
- SIMPSON STRONG-TIE Simpson Strong Tie H3 H3 Hurricane Tie; Pack Of 100 (849206)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.968"L, Alum, PK25 (A-700-L)
- SCHNEIDER ELECTRIC Padlockable guard for mushroom head 40mm, Harmony XB4, metal, chromium plated (ZBZ1600)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 50A, 2 Pole, 120/240V AC (7251)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 30A, 1 Pole, 240V AC (7406)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 40A, Not Rated (7182)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 300A, 3 Pole, 120/240V AC (7271)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 8A, 1 Pole, 240V AC (7347)
- BLUE SEA SYSTEMS Circuit Breaker, ATO/ATC Series 30A, Not Rated (7068)
- EATON Circuit Breaker, FAZ Series 5A, 1 Pole, 277/480V AC, C Curve (FAZ-C5/1-SP)
- Blue Sea Systems Circuit Breakers