Shop All Circuit Breakers
Blue Sea Systems
Circuit Breaker, A Series 50A, 2 Pole, 120/240V AC
Mfr # 7577
Zoro # G402943322
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series A
- Amps 50A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Actuator Raised Rocker
Product Information
- Brand Blue Sea Systems
- MFR # 7577
- Zoro # G402943322
- UPC # 632085075774
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1-1/2 in |
Depth | 2.4 in |
Height | 2.31 in |
Details
Item | Circuit Breaker |
Series | A |
Amps | 50A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Actuator | Raised Rocker |
Max. AIR Rating | 5kA at 32V DC |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Screw |
DC Voltage Rating | 32V DC |
Description
A-Series Raised Rocker Circuit Breaker - Double Pole - 50A
Features:
Specifications:
Features:
- Color actuator indicates "OFF" position
- "Trip Free" design cannot be held "ON" during fault current condition
- International ON/OFF symbols support vertical or horizontal mounting
Specifications:
- Amperage: 50A AC / 50A DC
- Actuator Style: Raised Rocker
- Poles: 2
- Maximum Voltage: 120V AC / 240V AC / 32V DC
- Circuit Breaker Type: Magnetic Hydraulic - trip free
- Interrupt Capacity: 3000A @ 240V AC / 1500A @ 240V AC[TUV] / 5000A @ 32V DC
- Minimum Operating Temperature: -40° C
- Maximum Operating Temperature: 85° C
- Mounting Screw: #6-32 Stainless Steel
- Mounting Screw Torque: 6 in-lb (0.68 Nm)
- Screw Terminal Torque: 14 in-lb (1.58 Nm)
- Switching Cycles: 10000
- Terminal Screw: #10-32 Stainless Steel
- Weight: 0.38lb (0.17 kg)
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 1.6-2.5A AMP 1HP MANUAL STARTER (PKZM0-2,5/AK XTPR2P5BC1)
- PANDUIT Wire Clip, 0.38" Bundle, White, PK1000 (ACC38-A-M)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C (9070T100D31)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 14 AWG 0.0641" Diameter, Silver (Copper, 100 ft) (14TCW)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 25A, 1 Pole, 240V AC (7354)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 15A, 1 Pole, 240V AC (7210)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 100A, Not Rated (7187)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 150A, Not Rated (7189)
- BLUE SEA SYSTEMS Circuit Breaker, 187 Series 30A, Not Rated (7136)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 80A, Not Rated (7186)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 15A, 1 Pole, 240V AC, B Curve (5SJ41186HG40)
- Blue Sea Systems Circuit Breakers